Add More Items
View All Quick Selects
Below you can add an image for '762HDG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
Total Availability: In Stock
Check local availability
Book Price
$824.21
Each
3M™ Cold Shrink QT Iii 7600 T 3G Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Silicone Rubber Sealing Compounds Allow The Termination to Withstand Voltages Of 5 to 35KV.
$1,726.63
$1,364.39
$620.45
Eaton B-Line Series Corner Angle, 2.25" H X 3.5" L X 1.62" W, Steel, Hot-Dipped Galv, Three Hole Corner Angle, 90 Deg
$4,863.73
Per 100
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
$867.07
Eaton Power Defense Molded Case Circuit Breaker Accessory Terminal, Terminal, 100AMP, Three-Pole, #14-1/0 Awg, PD2 Global, Power Defense, Frame J-K, 600 V, Power Defense, Box Terminal, Frame 2
$59.35
$2,736.71
$820.97
$1,157.72
$828.34
$791.93
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XM Convertible, 100a
$937.86
Eaton Power Defense Molded Case Circuit Breaker Accessory Terminal, Terminal, Three-Pole, Awg 4-4/0, PD2 Global, Power Defense, Frame J-K, Power Defense, Box Terminal, Aluminum, Frame 2
$105.81
$629.12
$670.07
$1,273.95
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XM Convertible, 200a
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,314.66
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Hot-Dipped Galvanized, 1/2" Bolt Size, Square Washer
$255.68
VGX Series - VSL Splice Box - Ceiling Mount - Hub Size 3/4 In
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$69.41
20
Popularity
Default