Add More Items
View All Quick Selects
Below you can add an image for '7646' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
Total Availability: In Stock
Check local availability
Book Price
$1,092.19
Each
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
$818.00
$777.55
$585.30
$781.49
$2,736.71
$774.50
$747.11
$593.51
$632.13
$1,380.23
$1,440.55
W46
$30.71
$1,784.22
$1,201.84
Gel 7613 41865 Sealed Beam - Not Au
$12.91
Generac’S GP8000E Offers Many Benefits That Make This Model A Favorite For Emergency Power or Recreational Use. Powerrush™ Advanced Technology Delivers Over 30% More Starting Capacity (Increase Electrical Current Upon Demand Above Rated Output When Starting Electric Motors), and Electric Start Makes The GP8000E Easy to Use (Battery Included). You’LL Always Be Prepared With The Plug-In Battery Jack That Keeps The Battery Charged and Ready For Unexpected Outages. The Long-Lasting Ohv Engine and Large-Capacit
$1,401.98
Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time
$1,294.95
Single Receptacle, 20 A, 120/277 V Ac, 1 Pole, 3 Wires, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.555 In Length, 1.144 In Width, 4.031 In Height, Thermoplastic, Brown, Corrosion Resistant, 0.2300 LB
$3,457.24
Per 100
Versamate Series - 60A, 1-1/4" Dead-End Back Box
$69.77
20
Popularity
Default