Add More Items
View All Quick Selects
Below you can add an image for '76532' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Cold Shrink QT Iii 7600 T 3G Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Silicone Rubber Sealing Compounds Allow The Termination to Withstand Voltages Of 5 to 35KV.
Total Availability: In Stock
Check local availability
Book Price
$1,446.25
Each
3M™ Cold Shrink QT Iii 7600 T 3 RJS Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Sealing Compounds Allows The Termination to Withstand Voltages Of 5 to 35KV.
$1,202.07
Browse locations near you.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,065.36
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
$1,227.19
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
$919.09
$2,736.71
$873.67
$870.23
$878.04
$657.67
$839.45
$1,550.83
$666.87
The Tork A530MA 30-Minute Spring-Wound In-Wall Twist Timer With A Light Almond Faceplate Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
$65.11
$710.27
$1,618.66
Cantex EZ53TN-HW 3-Gang 53 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,540.36
Per 100
Eaton E53 Tubular Capacitive Proximity Sensor, Straight, 30 MM, Unshielded, Output On, M12, 300 Ma Solid State Output, 4 Pin, No PNP Open Collector, 10-30 VDC
$680.93
Eaton E53 Tubular Capacitive Proximity Sensor, Threaded, Straight, 30 MM, Shielded, Output On, Dual Key Micro, 300 Ma Solid State Output, 3 Pin, 2-Wire Ac, No, 20-250V
$2,004.70
20
Popularity
Default