7686 - GP8000E 420 PR 49 ST./Can

Generac

  • $1401.98 (Each)
  • $1,401.98 (Each)

In-Stock: 0 available locally (Mansfield, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7686
Manufacturer
Generac
Manufacturer's Part Number
7686
Description
GP8000E 420 PR 49 ST./Can
Generac’S GP8000E Offers Many Benefits That Make This Model A Favorite For Emergency Power or Recreational Use. Powerrush™ Advanced Technology Delivers Over 30% More Starting Capacity (Increase Electrical Current Upon Demand Above Rated Output When Starting Electric Motors), and Electric Start Makes The GP8000E Easy to Use (Battery Included). You’LL Always Be Prepared With The Plug-In Battery Jack That Keeps The Battery Charged and Ready For Unexpected Outages. The Long-Lasting Ohv Engine and Large-Capacit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26111604 - Gas generators
UPC/GTIN
696471074598 / 00696471074598
Weight per unit
198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,401.98 (Each)
Stock Availability
Mansfield
0 (Find nearest stock)
DFW RDC
0
All Stores
5
Resources
Images
 
 
7686 - Large Image
 
7686 - Large Image
 
7686 - Small Image
Attachments
 
 
7686 - Specification Sheet
Tech Bulletins
 
 
7686 - Tech Bulletin
Other Links
 
 
7686 - Other
 
7686 - Other
 
7686 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Material
STEEL
Descriptions
Description
GP8000E 420 PR 49 ST./CAN
Product Type
GP8000E 420 PR 49 ST./Can
Features
GP8000E - 8,000 Watt Electric Start Portable Generator, 49 St/Can
extra long description
GEN 7686 GP8000E 420 PR 49 St./CAN
Long Description
Generac’s GP8000E offers many benefits that make this model a favorite for emergency power or recreational use. PowerRush™ Advanced Technology delivers over 30% more starting capacity (increase electrical current upon demand above rated output when starting electric motors), and electric start makes the GP8000E easy to use (battery included). You’ll always be prepared with the plug-in battery jack that keeps the battery charged and ready for unexpected outages. The long-lasting OHV engine and large-capacit
Manufacturer Information
Brand
Generac
Manufacturers Part Number
7686
GTIN
00696471074598
UPC
696471074598
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
198
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater DFW RDC Area

Location Stock Available

A-L

Location Stock Available
Jacksonville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat