77B0X - Bushing Rubber For .50" Dia Hole BK

Eaton

  • $2.06 (Each)
  • $2.06 (Each)

  • $102.81 (Per 50)

  • $205.62 (Per 100)

  • $2,056.20 (Per 1,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
77B0X
Manufacturer
Eaton
Manufacturer's Part Number
77B0X
Description
Bushing Rubber For .50" Dia Hole BK
"00032664205408|0032664|032664205408|03266420540|20540|77 Box|77-B0X|77BOX|77-Box|Bushing Rubber For .50"" Dia Hole BK|Arrow Hart - Cooper Wiring Devices 77 Box|Arrow Hart - Cooper Wiring Devices 77-B0X|Arrow Hart - Cooper Wiring Devices 77BOX|Arrow Hart - Cooper Wiring Devices 77-Box|Cooper Wiring Devices 77 Box|Cooper Wiring Devices 77-B0X|Cooper Wiring Devices 77BOX|Cooper Wiring Devices 77-Box|Cooperwiring 77 Box|Cooperwiring 77-B0X|Cooperwiring 77BOX|Cooperwiring 77-Box|Eagle 77 Box|Eagle 77-B0X|Eagle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664205408 / 00032664205408
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Carton
$102.81 (Per 50)
Standard Packaging
$2,056.20 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
503
Resources
Images
 
 
77B0X - Small Image
 
77B0X - Large Image
 
77B0X - Large Image
Attachments
 
 
77B0X - Specification Sheet
 
77B0X - Specification Sheet
Brochures
 
 
77B0X - Brochure
 
77B0X - Brochure
 
77B0X - Brochure
Other Links
 
 
77B0X - Other
 
77B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
extra long description
EWD 77-BOX Bushing Rubber for .50"
Description
BUSHING RUBBER FOR .50" DIA HOLE BK
Product Type
Bushing Rubber For .50" Dia Hole BK
Long Description
"00032664205408|0032664|032664205408|03266420540|20540|77 BOX|77-B0X|77BOX|77-BOX|Bushing Rubber for .50"" Dia Hole BK|ARROW HART - COOPER WIRING DEVICES 77 BOX|ARROW HART - COOPER WIRING DEVICES 77-B0X|ARROW HART - COOPER WIRING DEVICES 77BOX|ARROW HART - COOPER WIRING DEVICES 77-BOX|COOPER WIRING DEVICES 77 BOX|COOPER WIRING DEVICES 77-B0X|COOPER WIRING DEVICES 77BOX|COOPER WIRING DEVICES 77-BOX|CooperWiring 77 BOX|CooperWiring 77-B0X|CooperWiring 77BOX|CooperWiring 77-BOX|EAGLE 77 BOX|EAGLE 77-B0X|EAGLE
Special Features
Miscellaneous Accessories
Additional Information
dimensions
1.1650 IN X 1.1650 IN X 0.5470 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
77B0X
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664205408
UPC
032664205408
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Residential
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
50
Package
1000
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 503

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
439 View Store

A-L

Location Stock Available
Duncan
44 View Store
Edmond
20 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat