GSW61 - Brass Rotary SPST 6A 125VAC O/F

Gardner Bender

  • $9.41 (Each)
  • $9.41 (Each)

  • $47.05 (Per 5)

In-Stock: 0 available locally (Longview, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSW61
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSW-61
Description
Brass Rotary SPST 6A 125VAC O/F
Gardner Be GSW-61 Brass Rotary SPST
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032076890612 / 00032076890612
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.41 (Each)
Standard Packaging
$47.05 (Per 5)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
GSW61 - Small Image
 
GSW61 - Large Image
Attachments
 
 
GSW61 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BRASS ROTARY SPST 6A 125VAC O/F
Product Type
Brass Rotary SPST 6A 125VACO/F 1/CD
Long Description
Gardner Be GSW-61 Brass Rotary SPST
Manufacturer Information
Manufacturers Part Number
GSW-61
Brand
Gardner Bender
GTIN
00032076890612
UPC
032076890612
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.064
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Palestine
1 View Store

* All prices subject to change.

Begin Live Chat