Add More Items
View All Quick Selects
Below you can add an image for '781002174257' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$88.84
Each
$59.58
This item is no longer available. Click to view alternate items.
B571310089
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB
$8.25
P100 Quickflash
$6.54
FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.
$67.87
The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.
$79.30
Per 1,000
The MP100 Mobile Printer Prints Continuous Labels and Features An Automatic Cutter. The Ultimate In Flexibility With Usb, Bluetooth, and Mobile App Connectivity. The Compact Size and Protective Bumper Make This Printer Perfect For The Plant Floor or Job Site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, Usb Cable, Impact Bumper, Ac Power Adapter With North America Power Cord. For Use With MP Label Cassettes. 2.13" X 5.75" (54 MM X 146 MM). Color Black and Gray. 1 Package.
$294.24
RB10075SS
$29.99
P&S HS1001 Disc Sub CX1054
$74.24
The T100X000YKM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Polyester. 1" X 30' (25.4 MM X 9.1 M). Color Black On Clear. 1 Cassette Per Package.
$99.53
Din Rail, Aluminum, 39.4 In Overall Length, 0.38 LB
$32.03
The T100X000MPM-BK Magnetic Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Magnetic. 1" X 4.9' (25.4 MM X 1.5 M). Color Black On White. 1 Cassette Per Package.
$39.00
The S100X225VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 2.25" (25.4 MM X 57.2 MM). Wire/Cable Size Range 8 - 4 Awg. Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.
$76.80
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 100A, UL98 Fusible Disconnect, Single-Pole, 60 HZ, Cubefuse, 200
$264.95
Our 3M™ Smoke and Sound Sealant SS100 Is Designed to Seal Construction Joints and Through Penetrations In Non-Fire-Rated Wall and Floor Assemblies. In Addition, This Latex Sealant Acts As A Draftstop to Prevent Unwanted Air Movement While Providing A Barrier Against Dust and Other Airborne Particulates.
$10.67
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT
$3,636.65
Per 1,000 Feet
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s
$1,864.48
Surge Protection Device, CVX100 Series, 100 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 150L-G, 150 N-G, Operating Voltage, Three-Phase, Four-Wire
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$962.52
20
Popularity
Default