Search Results for "781002178811"

1-20 of 1386
PE100 - Bell

Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB

  • MFR Part #: PE100
  • Total Availability: 1
PE100 - Hubbell--Raco

Total Availability: In Stock

FP301116100CLEAR - 3M

3M FP301-1/16-100-Clear-Spool|3M FP301116100CLEARSPOOL|Abbinstall CPO63CC|Abbinstall CPO63-C-C|Abbinstall Fit-221-1/16 C|McMaster 7856K71|Panduit HSTT06CC|Panduit HSTT06-CC|Thomasbett CPO63CC|Thomasbett CPO63-C-C|Thomasbett Fit-221-1/16 C

  • MFR Part #: FP0.063CR100'S
  • Total Availability: 35
FP301116100CLEAR - Minnesota Mining (3M)

Total Availability: In Stock

P100 - QWP

P100 Quickflash

  • MFR Part #: N/A
  • San Antonio RDC Availability: 168
  • Total Availability: 1,942
  • Manufacturer: QWP
  • Find: Similar Items
  • Pkg Sizes: 12 ($78.48) ·
P100 - Quickflash

Ready to ship from San Antonio RDC: In Stock

Total Availability: In Stock

FC100U - Legrand-Pass & Seymour

FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.

  • MFR Part #: FC100-U
  • Total Availability: 143
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 100 ($6,787.00) ·
FC100U - Pass & Seymour/Legrand

Total Availability: In Stock

S100X150VATY - Panduit

The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.

  • MFR Part #: S100X150VATY
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 5,000 ($396.50) · 10,000 ($793.00) ·
S100X150VATY - Panduit Corporation

Total Availability: Available from manufacturer.

MP100 - Panduit®

The MP100 Mobile Printer Prints Continuous Labels and Features An Automatic Cutter. The Ultimate In Flexibility With Usb, Bluetooth, and Mobile App Connectivity. The Compact Size and Protective Bumper Make This Printer Perfect For The Plant Floor or Job Site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, Usb Cable, Impact Bumper, Ac Power Adapter With North America Power Cord. For Use With MP Label Cassettes. 2.13" X 5.75" (54 MM X 146 MM). Color Black and Gray. 1 Package.

  • MFR Part #: MP100
  • Total Availability: 14
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 1 ($294.24) ·
MP100 - Panduit Corporation

Total Availability: In Stock

T100X000YKMBK - Panduit

The T100X000YKM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Polyester. 1" X 30' (25.4 MM X 9.1 M). Color Black On Clear. 1 Cassette Per Package.

  • MFR Part #: T100X000YKM-BK
  • Total Availability: 26
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 1 ($99.53) ·
T100X000YKMBK - Panduit Corporation

Total Availability: In Stock

HS1001 - Legrand-Pass & Seymour

P&S HS1001 Disc Sub CX1054

  • MFR Part #: HS1001
  • Total Availability: 16
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,484.80) ·
HS1001 - Pass & Seymour/Legrand

Total Availability: In Stock

S100X225VAM - Panduit®

The S100X225VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 2.25" (25.4 MM X 57.2 MM). Wire/Cable Size Range 8 - 4 Awg. Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.

  • MFR Part #: S100X225VAM
  • Total Availability: 8
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 1 ($76.80) ·
S100X225VAM - Panduit Corporation

Total Availability: In Stock

MC62WG1000 - Copper

6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT

  • MFR Part #: 68710303
  • Total Availability: 16,770 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,367.02) ·
MC62WG1000 - Copper

Total Availability: In Stock

MC62WG1000 - Flexible Conduit

6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT

  • MFR Part #: 68710303
  • Total Availability: 16,770 Feet
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,367.02) ·
MC62WG1000 - Flexible Conduit

Total Availability: In Stock

S100X125VAM - Panduit

The S100X125VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 1.25" (25.4 MM X 31.8 MM). Wire/Cable Size Range 12 - 10 Awg. Color Clear/White. 200 Labels Per Cassette. 1 Cassette Per Package.

  • MFR Part #: S100X125VAM
  • Total Availability: 4
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 1 ($69.04) ·
S100X125VAM - Panduit Corporation

Total Availability: In Stock

RB10075SS - PAP

RB10075SS

  • MFR Part #: N/A
  • Available from manufacturer.
RB10075SS - Patriot Aluminum Products

Total Availability: Available from manufacturer.

NDNA100 - Eaton

Din Rail, Aluminum, 39.4 In Overall Length, 0.38 LB

  • MFR Part #: NDNA100
  • Total Availability: 33
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($640.60) ·
NDNA100 - Bussmann Fuses

Total Availability: In Stock

ECCVH100S - Eaton

2P 100A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s

  • MFR Part #: ECCVH100S
  • Total Availability: 7
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,710.53) ·
ECCVH100S - Eaton Corp

Total Availability: In Stock

CCP21100CF - Eaton

Eaton Bussmann Series CCP UL98 Fusible Disconnect, 100A, UL98 Fusible Disconnect, Single-Pole, 60 HZ, Cubefuse, 200

  • MFR Part #: CCP2-1-100CF
  • Total Availability: 6
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,503.96) ·
CCP21100CF - Bussmann Fuses

Total Availability: In Stock

VCG100 - Killark

V Series - Clear Glass Globe - 150 W A-21 Lamp

  • MFR Part #: VCG-100
  • Available from manufacturer.
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 1 ($54.19) ·
VCG100 - Hubbell--Killark

Total Availability: Available from manufacturer.

T100X000MPMBK - Panduit®

The T100X000MPM-BK Magnetic Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Magnetic. 1" X 4.9' (25.4 MM X 1.5 M). Color Black On White. 1 Cassette Per Package.

  • MFR Part #: T100X000MPM-BK
  • Available from manufacturer.
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 1 ($39.00) ·
T100X000MPMBK - Panduit Corporation

Total Availability: Available from manufacturer.

SS100 - 3M

Our 3M™ Smoke and Sound Sealant SS100 Is Designed to Seal Construction Joints and Through Penetrations In Non-Fire-Rated Wall and Floor Assemblies. In Addition, This Latex Sealant Acts As A Draftstop to Prevent Unwanted Air Movement While Providing A Barrier Against Dust and Other Airborne Particulates.

  • MFR Part #: SS100
  • Total Availability: 3
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 12 ($128.04) ·
SS100 - Minnesota Mining (3M)

Total Availability: In Stock

S100X150VAC - Panduit

The S100X150VAC Thermal Transfer Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. The Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining. For Use With LS8E and LS8EQ Printers. Vinyl. 1.0" X 1.50" (25.4 MM X 38.1 MM). Color Clear/White. 200 Labels/Cassette. 1 Cassette/Package.

  • MFR Part #: S100X150VAC
  • Total Availability: 1
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 5 ($383.95) · 10 ($767.90) ·
S100X150VAC - Panduit Corporation

Total Availability: In Stock

PE100 - Bell

Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB

MFR Part #:
PE100
Manufacturer:
Bell
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($8.25)
FP301116100CLEAR - 3M

3M FP301-1/16-100-Clear-Spool|3M FP301116100CLEARSPOOL|Abbinstall CPO63CC|Abbinstall CPO63-C-C|Abbinstall Fit-221-1/16 C|McMaster 7856K71|Panduit HSTT06CC|Panduit HSTT06-CC|Thomasbett CPO63CC|Thomasbett CPO63-C-C|Thomasbett Fit-221-1/16 C

MFR Part #:
FP0.063CR100'S
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
3 Each ($173.34)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1,942 Each
Pkg Sizes:
12 Each ($78.48)
FC100U - Legrand-Pass & Seymour

FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.

MFR Part #:
FC100-U
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
143 Each
Pkg Sizes:
100 Each ($6,787.00)
S100X150VATY - Panduit

The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.

MFR Part #:
S100X150VATY
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5,000 Each ($396.50)
10,000 Each ($793.00)
MP100 - Panduit®

The MP100 Mobile Printer Prints Continuous Labels and Features An Automatic Cutter. The Ultimate In Flexibility With Usb, Bluetooth, and Mobile App Connectivity. The Compact Size and Protective Bumper Make This Printer Perfect For The Plant Floor or Job Site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, Usb Cable, Impact Bumper, Ac Power Adapter With North America Power Cord. For Use With MP Label Cassettes. 2.13" X 5.75" (54 MM X 146 MM). Color Black and Gray. 1 Package.

MFR Part #:
MP100
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
1 Each ($294.24)
T100X000YKMBK - Panduit

The T100X000YKM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Polyester. 1" X 30' (25.4 MM X 9.1 M). Color Black On Clear. 1 Cassette Per Package.

MFR Part #:
T100X000YKM-BK
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
26 Each
Pkg Sizes:
1 Each ($99.53)
HS1001 - Legrand-Pass & Seymour

P&S HS1001 Disc Sub CX1054

MFR Part #:
HS1001
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
20 Each ($1,484.80)
S100X225VAM - Panduit®

The S100X225VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 2.25" (25.4 MM X 57.2 MM). Wire/Cable Size Range 8 - 4 Awg. Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.

MFR Part #:
S100X225VAM
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($76.80)
MC62WG1000 - Copper

6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT

MFR Part #:
68710303
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
16,770 Feet
Pkg Sizes:
1,000 Feet ($3,367.02)
MC62WG1000 - Flexible Conduit

6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT

MFR Part #:
68710303
Manufacturer:
Flexible Conduit
Local Availability:
Out Of Stock
Total Availability:
16,770 Feet
Pkg Sizes:
1,000 Feet ($3,367.02)
S100X125VAM - Panduit

The S100X125VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 1.25" (25.4 MM X 31.8 MM). Wire/Cable Size Range 12 - 10 Awg. Color Clear/White. 200 Labels Per Cassette. 1 Cassette Per Package.

MFR Part #:
S100X125VAM
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($69.04)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($29.99)
NDNA100 - Eaton

Din Rail, Aluminum, 39.4 In Overall Length, 0.38 LB

MFR Part #:
NDNA100
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
20 Each ($640.60)
ECCVH100S - Eaton

2P 100A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s

MFR Part #:
ECCVH100S
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($1,710.53)
CCP21100CF - Eaton

Eaton Bussmann Series CCP UL98 Fusible Disconnect, 100A, UL98 Fusible Disconnect, Single-Pole, 60 HZ, Cubefuse, 200

MFR Part #:
CCP2-1-100CF
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
6 Each ($1,503.96)
VCG100 - Killark

V Series - Clear Glass Globe - 150 W A-21 Lamp

MFR Part #:
VCG-100
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($54.19)
T100X000MPMBK - Panduit®

The T100X000MPM-BK Magnetic Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Magnetic. 1" X 4.9' (25.4 MM X 1.5 M). Color Black On White. 1 Cassette Per Package.

MFR Part #:
T100X000MPM-BK
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($39.00)
SS100 - 3M

Our 3M™ Smoke and Sound Sealant SS100 Is Designed to Seal Construction Joints and Through Penetrations In Non-Fire-Rated Wall and Floor Assemblies. In Addition, This Latex Sealant Acts As A Draftstop to Prevent Unwanted Air Movement While Providing A Barrier Against Dust and Other Airborne Particulates.

MFR Part #:
SS100
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
12 Each ($128.04)
S100X150VAC - Panduit

The S100X150VAC Thermal Transfer Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. The Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining. For Use With LS8E and LS8EQ Printers. Vinyl. 1.0" X 1.50" (25.4 MM X 38.1 MM). Color Clear/White. 200 Labels/Cassette. 1 Cassette/Package.

MFR Part #:
S100X150VAC
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
5 Each ($383.95)
10 Each ($767.90)

Begin Live Chat