632 - #6-32 Assorted Phil FH Machine Screw Kit

LH Dottie

  • $36.88 (Each)
  • $36.88 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632
Manufacturer
LH Dottie
Manufacturer's Part Number
632
Description
#6-32 Assorted Phil FH Machine Screw Kit
Machine Screw Kit, 370 Pieces, Steel Material, Includes (75) #6-32 X 3/4 In Slotted Flat Head Machine Screws and (50) #6-32 X 1-1/4 In Slotted Flat Head Machine Screws and (100) #6-32 X 1/2 In Slotted Flat Head Machine Screws and (75) #6-32 X 1 In Slotted Flat Head Machine Screws and (40) #6-32 X 1-1/2 In Slotted Flat Head Machine Screws, (30) #6-32 X 2 In Slotted Flat Head Machine Screws
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002181408 / 00781002181408
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.88 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
130
Resources
Images
 
 
632 - Small Image
 
632 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
6-32 Machine Screw Kit Slotted Flat Head
extra long description
DOTTIE 632 6-32 Machine Screw Kit S
Description
#6-32 ASSORTED PHIL FH MACHINE SCREW KIT
Long Description
Machine Screw Kit, 370 pieces, Steel material, includes (75) #6-32 x 3/4 IN Slotted Flat Head Machine Screws and (50) #6-32 x 1-1/4 IN Slotted Flat Head Machine Screws and (100) #6-32 x 1/2 IN Slotted Flat Head Machine Screws and (75) #6-32 x 1 IN Slotted Flat Head Machine Screws and (40) #6-32 x 1-1/2 IN Slotted Flat Head Machine Screws, (30) #6-32 x 2 IN Slotted Flat Head Machine Screws
Special Features
Features: Reusable Six Compartment Box, Handy Assortment
Additional Information
Number of Pieces
370
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002181408
UPC
781002181408
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Machine Screw Kit
Packaging
Weight per each
0.004
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 130

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
120 View Store

A-L

Location Stock Available
Dallas
4 View Store
Greenville
1 View Store

* All prices subject to change.

Begin Live Chat