DA50 - 1/2''-13 Drop-In Anchor

LH Dottie

  • $4.10 (Each)
  • $4.10 (Each)

  • $204.77 (Per 50)

  • $409.54 (Per 100)

In-Stock: 0 available locally (New Braunfels, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DA50
Manufacturer
LH Dottie
Manufacturer's Part Number
DA50
Description
1/2''-13 Drop-In Anchor
Drop In Anchor, 2 In. Length, 2 In. Minimum Embedment Depth, 1/2-13 In. Thread Size, 13 Thread Per Inch, 5/8 In. Drill Size, Steel Material, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002276104 / 00781002276104
Weight per unit
0.112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.10 (Each)
Carton
$204.77 (Per 50)
Stock Availability
New Braunfels
0 (Find nearest stock)
San Antonio RDC
0
All Stores
498
Resources
Images
 
 
DA50 - Small Image
 
DA50 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2
Size
1/2-13 x 2
Length
2
Descriptions
Description
1/2''-13 DROP-IN ANCHOR
extra long description
DOTTIE DA50 1/2-13 Drop in Anchors
Product Type
1/2-13 Drop In Anchors ( Steel ) Zinc Plated
Long Description
Drop in Anchor, 2 in. length, 2 in. minimum embedment depth, 1/2-13 in. thread size, 13 thread per inch, 5/8 in. drill size, Steel material, Zinc Plated Finish
Special Features
Features: Any Head Style Screw can be Used
Additional Information
Thread Size
1/2-13
Drill Size
5/8
Thread Type
UNC
Manufacturer Information
Manufacturers Part Number
DA50
Brand
LH DOTTIE
GTIN
00781002276104
UPC
781002276104
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Drop in Anchor
Packaging
Weight per each
0.112
Carton
50
Uses, Certifications, and Standards
Application
Bricks
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 498

Location search:

Greater San Antonio RDC Area

Location Stock Available

A-L

Location Stock Available
Arlington Branch
100 View Store

* All prices subject to change.

Begin Live Chat