AT25 - 1/4'' Drop-In Anchor Setting Tool

LH Dottie

  • $21.45 (Each)
  • $21.45 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AT25
Manufacturer
LH Dottie
Manufacturer's Part Number
AT25
Description
1/4'' Drop-In Anchor Setting Tool
Anchor Setting Tool, 1/4 In. Size, DA25/DAS25 Anchor Type
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
27112404 - Anchor setting tools
UPC/GTIN
781002276302 / 00781002276302
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.45 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
70
Resources
Images
 
 
AT25 - Small Image
 
AT25 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/4
Descriptions
Product Type
1/4" Tool For Drop In Anchors
extra long description
DOTTIE AT25 1/4" Tool for Drop in A
Description
1/4'' DROP-IN ANCHOR SETTING TOOL
Long Description
Anchor Setting Tool, 1/4 in. Size, DA25/DAS25 anchor type
Special Features
Features: For Proper Installation of Drop in Anchors
Additional Information
Bolt Size
1/4
Manufacturer Information
Manufacturers Part Number
AT25
Brand
LH DOTTIE
GTIN
00781002276302
UPC
781002276302
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Setting Tool
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat