HWSMS12212 - #12 X 2-1/2'' Phil/Slot HWH Sheet Metal Screw

LH Dottie

  • $0.39 (Each)
  • $0.39 (Each)

  • $38.73 (Per 100)

In-Stock: 0 available locally (Durant, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HWSMS12212
Manufacturer
LH Dottie
Manufacturer's Part Number
HWSMS12212
Description
#12 X 2-1/2'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 2-1/2 In. Length, #12 Thread Size, 5/16 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002566601 / 00781002566601
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.39 (Each)
Carton
$38.73 (Per 100)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
500
Resources
Images
 
 
HWSMS12212 - Small Image
 
HWSMS12212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#12 x 2-1/2 IN
Length
2-1/2
Descriptions
Description
#12 X 2-1/2'' PHIL/SLOT HWH SHEET METAL SCREW
Product Type
12 X 2-1/2 Hex Washer Head Slotted/Phillips Sheet Metal Scre
extra long description
DOTTIE HWSMS12212 12 X 2-1/2 Hex Wa
Long Description
Sheet Metal Screw, Steel material, 2-1/2 in. length, #12 thread size, 5/16 in. head width, Hex Washer head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#12
Head Type
Hex Washer
Drive Type
Slotted/Phillips
Manufacturer Information
Manufacturers Part Number
HWSMS12212
Brand
LH DOTTIE
GTIN
00781002566601
UPC
781002566601
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
0.021
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 500

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat