Add More Items
View All Quick Selects
Below you can add an image for '781002581567' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$79.30
Per 1,000
The S100X150VAC Thermal Transfer Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. The Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining. For Use With LS8E and LS8EQ Printers. Vinyl. 1.0" X 1.50" (25.4 MM X 38.1 MM). Color Clear/White. 200 Labels/Cassette. 1 Cassette/Package.
Total Availability: In Stock
$76.79
Each
Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB
$8.25
Panduit S100X150VAM Vinyl Self-Laminating Label Cassettes, Can Easily Be Installed On Existing Terminated Wires and Assemblies and Does Not Require Disconnecting Wires or Cables. Upgrade Your Cable Coding System With Improved Organization and Identification. Adhesive Labels For Wire/Cable Identification With White Print-On Area and Clear Overlaminate. Label Is 1.0" X 1.5", With 1.0" X 0.5" Print-On Area. For Use With Panduit MP Series Printers and Designed For Cat. 5/5E/6 Cable. 175 Labels Per Cassette.
$61.35
Panduit R100X150V1M Turn-Tell Label Cassettes, Have An Innovative Design That Allows Label Rotation to Any Angle For Improved Visibility, Aesthetics, and Easy Repositioning. Label Is 1.0" X 1.5” With 1.0" X 0.5" White Print-On Area and Clear Overlaminate. It Can Easily Be Installed On Existing Terminated Wires and Assemblies and Does Not Require Disconnecting Wires or Cables. For Use With Panduit MP Series Printers. 100 Labels Per Cassette.
$103.82
P100 Quickflash
$6.54
RB10075SS
$29.99
The MP100 Mobile Printer Prints Continuous Labels and Features An Automatic Cutter. The Ultimate In Flexibility With Usb, Bluetooth, and Mobile App Connectivity. The Compact Size and Protective Bumper Make This Printer Perfect For The Plant Floor or Job Site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, Usb Cable, Impact Bumper, Ac Power Adapter With North America Power Cord. For Use With MP Label Cassettes. 2.13" X 5.75" (54 MM X 146 MM). Color Black and Gray. 1 Package.
$294.24
P&S HS1001 Disc Sub CX1054
$74.24
This item is no longer available. Click to view alternate items.
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$88.84
Cantex 5121008 Is A 2 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$2,176.87
Per 100
FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.
$67.87
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT
$3,636.65
Per 1,000 Feet
The T100X000YKM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Polyester. 1" X 30' (25.4 MM X 9.1 M). Color Black On Clear. 1 Cassette Per Package.
$99.53
Bender, Bendstation MB1000 3/4-1IN Emt CC
$4,567.08
B571310089
Request Quote
Surge Protection Device, CVX100 Series, 100 Kaic, 100/200V, 120/240V, Includes Ground, 300 L-L, 150L-N, 150 L-G, 150 N-G Operating Voltage, Split Single-Phase, Three-Wire
$919.80
$59.58
The T100X000MPM-BK Magnetic Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Magnetic. 1" X 4.9' (25.4 MM X 1.5 M). Color Black On White. 1 Cassette Per Package.
$39.00
20
Popularity
Default