Add More Items
View All Quick Selects
Below you can add an image for '781002581840' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$88.84
Each
$59.58
This item is no longer available. Click to view alternate items.
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
$128.94
Electronics Super Knips
$37.13
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 100 A, X2, Copper, X2, Nema 1, Metallic, 10 Kaic, CH, 36, 18, Three-Wire, Single-Phase, #6-1/0 Awg, 120/240 V
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$567.00
18G/9C Tray Cable Generator Control
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,053.84
Per 1,000 Feet
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 100 A, C, Copper, Nema 3R, Metallic, 10 Kaic, CH, 18, 18, Three-Wire, Single-Phase, #6-1/0 Awg, Overhead, 120/240 V
Total Availability:
$251.73
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$12.17
OBS40180 Led G25, 4.5W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000 Life
$7.78
Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB
$8.25
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Barrel Insulated In Red Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 22-18 Awg (0.5-1.0 MM²). It Is 0.81" (20.6 MM) Long and 0.29" (7.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Butted Seam Barrel. It Comes In Bottles Of 100.
$87.34
Per 100
00786189000108|0786189|786189000108|78618900010|00010|TP35403PF|Uni Mount CVR 2G 1/2 RSD With 403 Box P|Crouse Hinds TP35403PF|Crouse TP35403PF|Crouse-Hinds Company TP35403PF|Crousehinds TP35403PF|Crouse-Hinds TP35403PF|Eaton Crouse-Hinds Series TP35403PF|Eaton Crouse-Hinds TP35403PF|Eeton Crouse-Hinds TP35403PF
$9,428.19
26KW Gen Tray Cable #2/3, #18/9 With #6 GRND 1000
$15,615.38
B571310089
Request Quote
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 8 In Overall Height, 5 Knockouts, 24.1 LB
$228.19
Terminal Block, End Section; IEC, NFC, Din Construction Standard; Size 3 MM THK; Used On M35/16 Feed Through and Ground Terminal Block; Color Gray
$0.72
1" SCH40 Petroduct Empty Duct
$75.00
Globalux Ucl-18-9-120D-930/40-WH|Globalux UCL189120D93040WH|Osi LEDSLIMUCCONVER18IN|Rab Knook16yw
$84.27
Littelfuse LR251003C|Littelfuse LR251003CR|Marathon R100A3B|Mersen 21038R|Westinghse W213ka
$168.26
20
Popularity
Default