LAG382 - 3/8'' X 2'' Hex Head Lag Screw

LH Dottie

  • $0.78 (Each)
  • $0.78 (Each)

  • $78.15 (Per 100)

In-Stock: 0 available locally (Lubbock, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAG382
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG382
Description
3/8'' X 2'' Hex Head Lag Screw
Lag Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002586029 / 00781002586029
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$78.15 (Per 100)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
2,628
Resources
Images
 
 
LAG382 - Small Image
 
LAG382 - Large Image
 
LAG382 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
3/8 in
Size
3/8 x 2
Descriptions
Product Type
Lag Screw
Long Description
Lag Screw, Steel, Hex Head, 2 in Length, Zinc Plated, 3/8 in Diameter, 9/16 in Drive Size, 0.05 lb
Features
Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Short Description
Lag Screw, Steel, Zinc Plated, 2 in, 3/8 in
extra long description
DOTTIE LAG382 3/8 X 2 Hex Head Lag
Description
3/8'' X 2'' HEX HEAD LAG SCREW
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Additional Information
Head Style
Hex
Drive Type
Hex
Drive Size
9/16 in
package quantity
100 CT
Thread Size
3/8
Head Type
Hex
Head Size
9/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LAG382
GTIN
00781002586029
UPC
781002586029
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Lag Screw
Packaging
Weight
0.05 lb
Weight per each
0.054
Carton
100
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat