Add More Items
View All Quick Selects
Below you can add an image for '781011035761' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11
Total Availability:
Total Availability: Out of Stock
$3.70
00786685676333|0786685|786685676333|78668567633|67633|8411K8|Push Button Switch Control|Cutler Hammer 8411K8|Cutler-Hammer, Inc 8411K8|Eatin 8411K8|Eaton / Cutler Hammer 8411K8|Eaton 8411K8|Eaton Electrical 8411K8|Eatton 8411K8|Eeton 8411K8
$3.97
5/8X10 DBL Upset
$28.23
00786189000108|0786189|786189000108|78618900010|00010|TP35403PF|Uni Mount CVR 2G 1/2 RSD With 403 Box P|Crouse Hinds TP35403PF|Crouse TP35403PF|Crouse-Hinds Company TP35403PF|Crousehinds TP35403PF|Crouse-Hinds TP35403PF|Eaton Crouse-Hinds Series TP35403PF|Eaton Crouse-Hinds TP35403PF|Eeton Crouse-Hinds TP35403PF
Total Availability: Available from manufacturer.
$9,428.19
Per 100
Electronics Super Knips
$37.13
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
$1,783.65
Cantex 5121011 Is A 4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$6,199.26
Anti-Rattle Support
$120.91
30A 3P Starter Nema1
$8,846.00
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
$128.94
Manual Control Switch 3-Pole 60A 600V
$261.47
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
$38.11
Insulated Cushion Grip Square Tip Screwdriver 1 X 100MM
$8.82
Utility Box, Pre-Galvanized, Silver, 10.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 10 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 1-1/2 In Height, 40.5 LB/100
$440.60
1 Holestandard Barrelaluminum Compression LUG350MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$2,338.00
6" Trim PAR30L Eyeball White Trim With White Eyeball, 30 Degree Tilt
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip
$350.11
20
Popularity
Default