Add More Items
View All Quick Selects
Below you can add an image for '781011049799' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
00786685676333|0786685|786685676333|78668567633|67633|8411K8|Push Button Switch Control|Cutler Hammer 8411K8|Cutler-Hammer, Inc 8411K8|Eatin 8411K8|Eaton / Cutler Hammer 8411K8|Eaton 8411K8|Eaton Electrical 8411K8|Eatton 8411K8|Eeton 8411K8
Total Availability:
Total Availability: Out of Stock
$3.97
00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11
$3.70
$93.73
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
Total Availability: Available from manufacturer.
$1,783.65
Aggressive Adhesive Multi-Purpose Nylon Labels With Ribbon Pre-Sized For M210 M211 Printers - 0.5" X 1"
$37.67
5/8X10 DBL Upset
$28.23
Cantex 5121011 Is A 4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$6,199.26
Per 100
1/2" Aluminum 90° Cord Connector, Cord Range .500-.625, Brown
$19.71
Electronics Super Knips
$37.13
Acme AE010500|Acme TB181149|Siemens MT0500C|Solahd E500e
$175.00
30A 3P Starter Nema1
$8,846.00
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, White, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
$1,735.10
Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 In Size, 0.5 to 0.625 In Cable/Cord Size, 1.13 In Length, 0.55 In Diameter, NPT Connection, 1/2 In Thread Size, 0.1 LB
$10.38
Manual Control Switch 3-Pole 60A 600V
$261.47
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Red, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
50W MR16 Halogen Flood GU10 Base, 120 Volt, Box
$5.98
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Black, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
CP925 Conference Phone By Yealink
$486.80
20
Popularity
Default