B201ZN - BLTF 3/8" ZN PLT SQ Washer

Eaton

  • $1.67 (Each)
  • $1.67 (Each)

  • $166.80 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B201ZN
Manufacturer
Eaton
Manufacturer's Part Number
B201ZN
Description
BLTF 3/8" ZN PLT SQ Washer
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Electro-Plated, 3/8" Bolt Size, Square Washer
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011520038 / 00781011520038
Weight per unit
0.1489 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.67 (Each)
Carton
$1.67 (Each)
Standard Packaging
$166.80 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
47,080
Resources
Images
 
 
B201ZN - Small Image
 
B201ZN - Large Image
Attachments
 
 
B201ZN - Specification Sheet
Other Links
 
 
B201ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
7/16 In Diameter
Descriptions
Description
BLTF 7/16"H, 3/8" BLT ZN PLT SQ WASHER
Product Type
SQ Washer, 7/16" Hole, 3/8" Bolt, ZN PLTD
extra long description
B-LINE B201ZN SQ WASHER, 7/16" HOLE
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, Electro-plated, 3/8" bolt size, Square washer
Special Features
Width 1-5/8 In, Bolt Size 3/8 In
Additional Information
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B201ZN
GTIN
00781011520038
UPC
781011520038
Taxonomies, Classifications, and Categories
Type
Square washer
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.1489
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and W
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47,080

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat