B280SQZN - BLTD 6X6, 3-1/2 SQ SPRT ZN PLT Post Base

Eaton

  • $52.75 (Each)
  • $52.75 (Each)

  • $263.77 (Per 5)

  • $5,275.37 (Per 100)

In-Stock: 11 available locally (Kenedy, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B280SQZN
Manufacturer
Eaton
Manufacturer's Part Number
B280SQZN
Description
BLTD 6X6, 3-1/2 SQ SPRT ZN PLT Post Base
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 In Length, 6 In Width, 3-1/2 In Height, 3/4 In Hole Size, 4 Holes, 392 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011571535 / 00781011571535
Weight per unit
3.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.75 (Each)
Carton
$52.75 (Each)
Standard Packaging
$263.77 (Per 5)
Stock Availability
Kenedy
11 (Check another store)
San Antonio RDC
108
All Stores
3,319
Resources
Images
 
 
B280SQZN - Small Image
 
B280SQZN - Large Image
 
B280SQZN - Large Image
Attachments
 
 
B280SQZN - Specification Sheet
Other Links
 
 
B280SQZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
6 in;152.4 mm
Width
6 in;152.4 mm
Height
3-1/2 in;88.9 mm
Descriptions
Product Type
Post Base
Long Description
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 in Length, 6 in Width, 3-1/2 in Height, 3/4 in Hole Size, 4 Holes, 392 lb
Short Description
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, Side by Side Channel for 2-B22
extra long description
B-LINE B280SQZN POST BASE 1 5/8" X
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD 6X6,3-1/2 SQ SPRT ZN PLT POST BASE
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
for use with
B22
package quantity
1 CT;5 PK
Made in USA
yes
Hole Size
3/4 in;19 mm
Number of Holes
4
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B280SQZN
sub brand
Bolted Framing
GTIN
00781011571535
UPC
781011571535
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Packaging
Weight
392 lb;177.8 kg
Weight per each
3.68
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Strut Fittings
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,319

Location search:

* All prices subject to change.

Begin Live Chat