B2006PAZN - BLTF 2" Pa Emt Pipe Clamp

Eaton

  • $4.24 (Each)
  • $4.24 (Each)

  • $211.82 (Per 50)

  • $423.65 (Per 100)

In-Stock: 0 available locally (Deer Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2006PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2006PA ZN
Description
BLTF 2" Pa Emt Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 2 In Size
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011608644 / 00781011608644
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.24 (Each)
Carton
$4.24 (Each)
Standard Packaging
$211.82 (Per 50)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
2,218
Resources
Images
 
 
B2006PAZN - Small Image
 
B2006PAZN - Large Image
Attachments
 
 
B2006PAZN - Specification Sheet
Other Links
 
 
B2006PAZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2 in
Descriptions
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 2 in Size
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 2 in, Thinwall
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
extra long description
B-LINE B2006PAZN 2" PIPE/CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 2" PA EMT PIPE CLAMP
Construction
TWO PIECE
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;50 Pk
Made in USA
yes
dimensions
4.1640 IN X 1.2500 IN X 0.0994 IN
Manufacturer Information
Manufacturers Part Number
B2006PA ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011608644
UPC
781011608644
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled thinwall conduit clamp
Packaging
Weight per each
0.33
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat