B2011PAZN - BLTF 1-1/4" Pa Zinc Plate Rigid Pipe Clamp

Eaton

  • $3.29 (Each)
  • $3.29 (Each)

  • $164.50 (Per 50)

  • $329.01 (Per 100)

In-Stock: 191 available locally (Tulsa, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2011PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2011PAZN
Description
BLTF 1-1/4" Pa Zinc Plate Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0705" H X 3.3510" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610449 / 00781011610449
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.29 (Each)
Carton
$3.29 (Each)
Standard Packaging
$164.50 (Per 50)
Stock Availability
Tulsa
191 (Check another store)
All Stores
4,785
Resources
Images
 
 
B2011PAZN - Small Image
 
B2011PAZN - Large Image
Attachments
 
 
B2011PAZN - Specification Sheet
Other Links
 
 
B2011PAZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4" Pipe/Conduit Clamp, Pre-Asm, Rigid, 1 1/4", ZN PLTD
extra long description
B-LINE B2011PAZN 1 1/4" PIPE/CONDUI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1-1/4" PA ZINC PLATE RIGID PIPE CLAMP
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0705" H x 3.3510" L x 1.25" W, Steel
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
3.3510 IN X 1.2500 IN X 0.0705 IN
Manufacturer Information
Manufacturers Part Number
B2011PAZN
Brand
Eaton
GTIN
00781011610449
UPC
781011610449
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,785

Location search:

* All prices subject to change.

Begin Live Chat