BB12 - SPRG 2-1/2-4IN BX Stabilizer

Eaton

  • $1.20 (Each)
  • $1.20 (Each)

  • $120.36 (Per 100)

In-Stock: 0 available locally (Temple, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB12
Manufacturer
Eaton
Manufacturer's Part Number
BB12
Description
SPRG 2-1/2-4IN BX Stabilizer
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.06LBS, Metal Stud Size: 2.5" Through 4", Adjustable Box Stabilizers, 2.5" Min Mount Size, 6" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011928766 / 00781011928766
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.20 (Each)
Carton
$1.20 (Each)
Standard Packaging
$120.36 (Per 100)
Stock Availability
Temple
0 (Find nearest stock)
Austin RDC
0
All Stores
74
Resources
Images
 
 
BB12 - Small Image
 
BB12 - Large Image
Attachments
 
 
BB12 - Specification Sheet
Brochures
 
 
BB12 - Brochure
Other Links
 
 
BB12 - Other
 
BB12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Dimensions and Weight
Size
Metal stud size: 2.5 inch through 4 inch
Descriptions
Description
SPRG 2-1/2-4IN BX STABILIZER
Product Type
Adjustable Box Stabilizer, 2 1/2" Thru 4"
extra long description
B-LINE BB12 ADJUSTABLE BOX STABILIZ
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.06lbs, Metal stud size: 2.5" through 4", Adjustable box stabilizers, 2.5" Min mount size, 6" Max mount size
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB12
GTIN
00781011928766
UPC
781011928766
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Stud fastener and accessories
Packaging
Weight per each
0.0006
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
51 View Store

A-L

Location Stock Available
Lee's Summit
15 View Store

M-Z

Location Stock Available
Mansfield
8 View Store

* All prices subject to change.

Begin Live Chat