570 - 1-1/2" STL FM7 CVR Assy

Appleton

  • $12.16 (Each)
  • $12.16 (Each)

  • $243.20 (Per 20)

  • $1,216.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
570
Manufacturer
Appleton
Manufacturer's Part Number
570
Description
1-1/2" STL FM7 CVR Assy
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/2 In, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For FM7 Unilet Conduit Outlet Bodies
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381507462 / 00781381507462
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.16 (Each)
Carton
$243.20 (Per 20)
Standard Packaging
$1,216.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
52
Resources
Images
 
 
570 - Small Image
 
570 - Large Image
Attachments
 
 
570 - Specification Sheet
Other Links
 
 
570 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Hub Size
1-1/2
Descriptions
Product Type
1-1/2 STL FM7 Cover Assy
Description
1-1/2" STL FM7 CVR ASSY
extra long description
APP 570 1-1/2 STL FM7 COVER ASSY
Special Features
Approved for use in wet locations;Stainless steel screws;The cover is secured with clips, not screws;Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body;Wiring capacity: 3 CU-IN as per NEC 314.16(A)
Long Description
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For FM7 Unilet Conduit Outlet Bodies
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
GTIN
00781381507462
UPC
781381507462
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Blank Clip Cover With Screw
Packaging
Weight per each
0.4
Carton
20
Package
100
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
14 View Store

M-Z

Location Stock Available
Rogers
16 View Store

* All prices subject to change.

Begin Live Chat