236 - 2-1/2" Steel Set/Screw Emt Connector

Bridgeport

  • $10.11 (Each)
  • $10.11 (Each)

  • $20.22 (Per 2)

  • $101.11 (Per 10)

  • $1,011.09 (Per 100)

In-Stock: 80 available locally (Deer Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
236
Manufacturer
Bridgeport
Manufacturer's Part Number
236
Description
2-1/2" Steel Set/Screw Emt Connector
Connector, 2-1/2 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-1/2 In Length, 3-3/16 In Diameter, 0.138 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002365 / 0781747002365 / 00781747002365
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.11 (Each)
Carton
$20.22 (Per 2)
Standard Packaging
$101.11 (Per 10)
Stock Availability
Deer Park
80 (Check another store)
All Stores
1,065
Resources
Images
 
 
236 - Small Image
 
236 - Large Image
 
236 - Large Image
 
236 - Video
Attachments
 
 
236 - Specification Sheet
Other Links
 
 
236 - Other
 
236 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
insulation
False
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
3-1/2 in
Diameter
3-3/16 in
Size
2 1/2
Descriptions
Product Type
Connector
Long Description
Connector, 2-1/2 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-1/2 in Length, 3-3/16 in Diameter, 0.138 lb/EA
Features
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight when taped.
Short Description
Connector, 2-1/2 in, Zinc Electro-Plate, Set Screw, Insulated
extra long description
BPT 236 2 1/2" SET SCREW CONN. STEE
Description
2-1/2" STEEL SET/SCREW EMT CONNECTOR
Special Features
Concrete-tight when taped
Additional Information
Connection Type
Set Screw
for use with
EMT to Box or Enclosure
Standards Met
Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed
package quantity
10 PK;2 CT
Made in USA
yes
Color/Finish
Zinc Electro-Plated
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Manufacturers Part Number
236
Brand
Bridgeport Fittings
GTIN
00781747002365
UPC
781747002365
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2-1/2
Packaging
Weight
0.138 lb/EA
Weight per each
0.138
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Set Screw Type Fitting Used to Join EMT to Box or Enclosure. Concrete-Tight when Taped
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat