261 - 3/4" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $0.93 (Each)
  • $0.93 (Each)

  • $18.69 (Per 20)

  • $93.45 (Per 100)

  • $186.90 (Per 200)

In-Stock: 5 available locally (Pearland, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
261
Manufacturer
Bridgeport
Manufacturer's Part Number
261
Description
3/4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 2 In Length, 1-9/32 In Diameter, 0.001 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002617 / 0781747002617 / 00781747002617
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.93 (Each)
Carton
$18.69 (Per 20)
Standard Packaging
$186.90 (Per 200)
Stock Availability
Pearland
5 (Check another store)
Deer Park
15,130
All Stores
41,286
Resources
Images
 
 
261 - Small Image
 
261 - Large Image
 
261 - Video
Attachments
 
 
261 - Specification Sheet
Other Links
 
 
261 - Other
 
261 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Length
2 in
Diameter
1-9/32 in
Descriptions
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 0.75 in Trade Size, Zinc Electro-Plated, 2 in Length, 1-9/32 in Diameter, 0.001 lb/EA
Features
Used to join two lengths of EMT. Concrete-tight.
Short Description
EMT Compression Coupling, 0.75 in, Zinc Electro-Plated, 0.001 lb/EA
Special Features
Concrete-Tight
extra long description
BPT 261 3/4" STEEL COMP CPLG
Description
3/4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
Additional Information
for use with
EMT Conduit
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
200 PK;20 CT
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
261
Brand
Bridgeport Fittings
GTIN
00781747002617
UPC
781747002617
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight
0.001 lb/EA
Weight per each
0.001
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus
Application
Used to join two lengths of EMT. Concrete-tight.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41,286

Location search:

* All prices subject to change.

Begin Live Chat