326 - 2" Plastic Bushing

Bridgeport

  • $1.01 (Each)
  • $1.01 (Each)

  • $50.54 (Per 50)

  • $101.08 (Per 100)

In-Stock: 119 available locally (Fort Stockton, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
326
Manufacturer
Bridgeport
Manufacturer's Part Number
326
Description
2" Plastic Bushing
Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-11/16 In Width, 1/2 In Height, 2-11/16 In Diameter, +150 °C Operating Temperature, 0.0282 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747003263 / 0781747003263 / 00781747003263
Weight per unit
0.0282 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.01 (Each)
Carton
$50.54 (Per 50)
Stock Availability
Fort Stockton
119 (Check another store)
Odessa
1,009
All Stores
61,923
Resources
Images
 
 
326 - Small Image
 
326 - Large Image
 
326 - Large Image
 
326 - Video
Attachments
 
 
326 - Specification Sheet
Other Links
 
 
326 - Other
 
326 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Width
2-11/16 in
Height
1/2 in
Diameter
2-11/16 in
Size
2
Descriptions
Description
2" PLASTIC BUSHING
Product Type
Plastic Bushing
Long Description
Plastic Bushing, 2 in Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-11/16 in Width, 1/2 in Height, 2-11/16 in Diameter, +150 °C Operating Temperature, 0.0282 lb/EA
Features
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
Short Description
Plastic Bushing, 2 in, Gray
Special Features
Rounded Surface of Bushing
extra long description
BPT 326 2" PLASTIC BUSHING 105 C
Additional Information
media
Yes
Color/Finish
Gray
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Rigid
Maximum Operating Temperature
+150 °C
for use with
Locknut;Box or Connector
Standards Met
UL mA;Federal Specification A-A-50553;UL E9391;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant
package quantity
50 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
326
GTIN
00781747003263
UPC
781747003263
Taxonomies, Classifications, and Categories
Type
BUSHING
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2
Packaging
Weight
0.0282 lb/EA
Weight per each
0.0282
Carton
50
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL
Application
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61,923

Location search:

A-L

Location Stock Available
Arlington Branch
3,296 View Store
Athens
217 View Store
Avondale
223 View Store
Bartlesville
89 View Store
Bastrop
376 View Store
Baytown
246 View Store
Benton
125 View Store
Bentonville
277 View Store
Borger
31 View Store
Bridgeport
170 View Store
Brownsville
290 View Store
Brownwood
174 View Store
Bryan
242 View Store
Burleson
172 View Store
Cabot
8 View Store
Carlsbad
41 View Store
Carthage
36 View Store
Cedar Park
319 View Store
Centennial
336 View Store
Cleburne
34 View Store
Clovis
194 View Store
Colorado Springs
179 View Store
Conroe
199 View Store
Cookeville
44 View Store
Corsicana
129 View Store
Covington
225 View Store
Dallas
7,358 View Store
Deer Valley
108 View Store
Denton
67 View Store
Dodge City
77 View Store
Doraville
136 View Store
Dripping Springs
170 View Store
Dumas
52 View Store
Duncan
106 View Store
Durant
140 View Store
Edmond
138 View Store
El Dorado
71 View Store
Enid
552 View Store
Ennis
43 View Store
Fayetteville
117 View Store
Forney
113 View Store
Fort Collins
66 View Store
Fort Smith
183 View Store
Ft. Worth
60 View Store
Gainesville
174 View Store
Galena Park
155 View Store
Galveston
96 View Store
Georgetown
178 View Store
Gilbert
144 View Store
Gonzales
139 View Store
Granbury
160 View Store
Greenville
144 View Store
Harlingen
30 View Store
Henderson
55 View Store
Hereford
28 View Store
Hope
37 View Store
Hot Springs
67 View Store
Humble
317 View Store
Huntsville
3 View Store
Hutchinson
144 View Store
Jacksonville
73 View Store
Jasper
28 View Store
Jonesboro
365 View Store
Kansas City - North
299 View Store
Katy
274 View Store
Kenedy
442 View Store
Kerrville
429 View Store
Kilgore
106 View Store
Killeen
82 View Store
Lafayette
361 View Store
Lancaster
221 View Store
Laredo
209 View Store
Lawrence
154 View Store
Lawton
118 View Store
League City
36 View Store
Lee's Summit
112 View Store
Leesville
20 View Store

M-Z

Location Stock Available
Mansfield
193 View Store
Marble Falls
183 View Store
Marietta
56 View Store
Marshall
122 View Store
McKinney
162 View Store
Mesa
360 View Store
Midwest City
23 View Store
Mineral Wells
130 View Store
Monroe
29 View Store
Moore
77 View Store
Mt. Pleasant
37 View Store
N. San Antonio
90 View Store
Nashville
404 View Store
Natchitoches
157 View Store
NE Wichita
48 View Store
New Braunfels
84 View Store
New Orleans
330 View Store
Newnan
30 View Store
North Austin
185 View Store
North Fort Worth
192 View Store
Palestine
156 View Store
Pampa
105 View Store
Paris
133 View Store
Pearland
157 View Store
Pearsall
182 View Store
Pine Bluff
102 View Store
Pineville
66 View Store
Plainview
36 View Store
Plano
162 View Store
Pleasanton
164 View Store
Prescott Valley
44 View Store
Prosper
38 View Store
Pryor
303 View Store
Rockwall
141 View Store
Rogers
310 View Store
Rome
21 View Store
Roswell
81 View Store
Round Rock
213 View Store
Russellville
3 View Store
Ruston
29 View Store
Salina
36 View Store
San Angelo
160 View Store
San Antonio
174 View Store
San Marcos
502 View Store
Searcy
8 View Store
Shawnee
103 View Store
Sherman
388 View Store
Shreveport
60 View Store
Siloam Springs
86 View Store
South Austin
289 View Store
Spring
342 View Store
Stafford
532 View Store
Stephenville
320 View Store
Stillwater
94 View Store
Stockbridge
50 View Store
Stuttgart
2 View Store
Sulphur
74 View Store
Sulphur Springs
222 View Store
Sweetwater
51 View Store
Temple
217 View Store
Terrell
214 View Store
Tomball
63 View Store
Tucson
282 View Store
Uvalde
30 View Store
Vidalia
46 View Store
Waco
351 View Store
Waxahachie
253 View Store
Weatherford
209 View Store
West Dallas
792 View Store
West Ft. Worth
240 View Store
Wichita Falls
258 View Store
Yukon
262 View Store

* All prices subject to change.

Begin Live Chat