327 - 2-1/2" Plastic Bushing

Bridgeport

  • $1.59 (Each)
  • $1.59 (Each)

  • $39.70 (Per 25)

  • $158.81 (Per 100)

In-Stock: 94 available locally (Round Rock, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
327
Manufacturer
Bridgeport
Manufacturer's Part Number
327
Description
2-1/2" Plastic Bushing
Plastic Bushing, 2-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 3-1/8 In Width, 5/8 In Height, 3-1/8 In Diameter, +150 °C Operating Temperature, 0.0475 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747003270 / 0781747003270 / 00781747003270
Weight per unit
0.0475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Carton
$39.70 (Per 25)
Stock Availability
Round Rock
94 (Check another store)
Austin RDC
990
All Stores
17,700
Resources
Images
 
 
327 - Small Image
 
327 - Large Image
 
327 - Large Image
 
327 - Video
Attachments
 
 
327 - Specification Sheet
Other Links
 
 
327 - Other
 
327 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Width
3-1/8 in
Height
5/8 in
Diameter
3-1/8 in
Size
2-1/2
Descriptions
Description
2-1/2" PLASTIC BUSHING
Product Type
Plastic Bushing
Special Features
Rounded Surface of Bushing
Long Description
Plastic Bushing, 2-1/2 in Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 3-1/8 in Width, 5/8 in Height, 3-1/8 in Diameter, +150 °C Operating Temperature, 0.0475 lb/EA
Features
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
Short Description
Plastic Bushing, 2-1/2 in, Gray
extra long description
BPT 327 2-1/2" PLASTIC BUSHING 105C
Additional Information
media
Yes
Color/Finish
Gray
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Maximum Operating Temperature
+150 °C
for use with
Locknut;Box or Connector
Standards Met
UL mA;Federal Specification A-A-50553;UL E9391;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant
package quantity
25 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
327
GTIN
00781747003270
UPC
781747003270
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
2.5
Packaging
Weight
0.0475 lb/EA
Weight per each
0.0475
Carton
25
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL
Application
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,700

Location search:

A-L

Location Stock Available
Arlington Branch
110 View Store
Athens
28 View Store
Avondale
53 View Store
Bartlesville
37 View Store
Baytown
60 View Store
Benton
73 View Store
Bentonville
19 View Store
Big Spring
8 View Store
Borger
17 View Store
Bridgeport
11 View Store
Brownsville
36 View Store
Brownwood
25 View Store
Bryan
67 View Store
Burleson
41 View Store
Cabot
28 View Store
Carlsbad
23 View Store
Carthage
22 View Store
Centennial
90 View Store
Cleburne
100 View Store
Clovis
23 View Store
Colorado Springs
50 View Store
Conroe
53 View Store
Conway
75 View Store
Cookeville
101 View Store
Corsicana
28 View Store
Covington
280 View Store
Dallas
237 View Store
Deer Valley
31 View Store
Denton
29 View Store
Dodge City
25 View Store
Doraville
536 View Store
Dumas
17 View Store
Duncan
23 View Store
Durant
17 View Store
Edmond
55 View Store
El Dorado
9 View Store
Enid
10 View Store
Ennis
4 View Store
Fayetteville
9 View Store
Forney
8 View Store
Fort Collins
42 View Store
Fort Smith
29 View Store
Fort Stockton
21 View Store
Ft. Worth
42 View Store
Gainesville
24 View Store
Galena Park
44 View Store
Galveston
11 View Store
Gilbert
14 View Store
Gonzales
28 View Store
Granbury
46 View Store
Greenville
36 View Store
Harlingen
50 View Store
Henderson
19 View Store
Hereford
25 View Store
Hobbs
18 View Store
Hope
16 View Store
Hot Springs
4 View Store
Humble
53 View Store
Huntsville
39 View Store
Hutchinson
14 View Store
Jacksonville
25 View Store
Jasper
9 View Store
Jonesboro
15 View Store
Kansas City - North
88 View Store
Katy
31 View Store
Kenedy
33 View Store
Kerrville
52 View Store
Kilgore
25 View Store
Lafayette
136 View Store
Lancaster
106 View Store
Laredo
19 View Store
Lawrence
40 View Store
Lawton
49 View Store
League City
43 View Store
Lee's Summit
46 View Store
Leesville
25 View Store
Lufkin
14 View Store

M-Z

Location Stock Available
Mansfield
106 View Store
Marietta
21 View Store
Marshall
19 View Store
McKinney
22 View Store
Mesa
80 View Store
Midland
21 View Store
Midwest City
54 View Store
Mineral Wells
11 View Store
Monroe
75 View Store
Moore
45 View Store
Mt. Pleasant
6 View Store
N Little Rock
26 View Store
N. San Antonio
21 View Store
Nashville
22 View Store
Natchitoches
30 View Store
NE Wichita
25 View Store
New Braunfels
51 View Store
New Orleans
104 View Store
Newnan
32 View Store
North Fort Worth
42 View Store
Palestine
9 View Store
Pampa
5 View Store
Paris
22 View Store
Pearland
62 View Store
Pearsall
15 View Store
Pecos
97 View Store
Pine Bluff
33 View Store
Pineville
6 View Store
Plainview
23 View Store
Plano
48 View Store
Pleasanton
11 View Store
Prescott Valley
24 View Store
Prosper
37 View Store
Pryor
124 View Store
Rockwall
47 View Store
Rogers
31 View Store
Rome
15 View Store
Roswell
9 View Store
Russellville
8 View Store
Ruston
11 View Store
Salina
36 View Store
San Angelo
75 View Store
San Antonio
24 View Store
Searcy
23 View Store
Shawnee
24 View Store
Sherman
26 View Store
Shreveport
24 View Store
Siloam Springs
11 View Store
Spring
68 View Store
Stafford
75 View Store
Stephenville
14 View Store
Stillwater
29 View Store
Sulphur
41 View Store
Sulphur Springs
31 View Store
Sweetwater
14 View Store
Terrell
43 View Store
Tomball
23 View Store
Tucson
114 View Store
Uvalde
23 View Store
Vidalia
31 View Store
Waxahachie
10 View Store
Weatherford
36 View Store
West Dallas
32 View Store
West Ft. Worth
37 View Store
Wichita Falls
92 View Store
Yukon
9 View Store

* All prices subject to change.

Begin Live Chat