1252 - 3/4" Weatherhead

Bridgeport

  • $8.83 (Each)
  • $8.83 (Each)

  • $44.15 (Per 5)

  • $441.50 (Per 50)

  • $882.99 (Per 100)

In-Stock: 37 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1252
Manufacturer
Bridgeport
Manufacturer's Part Number
1252
Description
3/4" Weatherhead
Clamp-On Entrance Cap, 3/4 In Trade Size, Aluminum, Plain, 2-1/4 In Length, 2-3/8 In Width, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012524 / 0781747012524 / 00781747012524
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.83 (Each)
Carton
$44.15 (Per 5)
Standard Packaging
$441.50 (Per 50)
Stock Availability
Nacogdoches
37 (Check another store)
All Stores
1,640
Resources
Images
 
 
1252 - Small Image
 
1252 - Large Image
 
1252 - Large Image
 
1252 - Video
Attachments
 
 
1252 - Specification Sheet
Other Links
 
 
1252 - Other
 
1252 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Length
2-1/4 in
Width
2-3/8 in
Diameter
3/8 in (2 Hole);7/16 in (3 Hole)
Size
3/4
Descriptions
Description
3/4" WEATHERHEAD
Product Type
Clamp-On Entrance Cap
Long Description
Clamp-On Entrance Cap, 3/4 in Trade Size, Aluminum, Plain, 2-1/4 in Length, 2-3/8 in Width, 0.62 lb/EA
Features
Clamp type entrance cap for rigid conduit and IMC. 2 holes 3/8" dia.;3 holes 7/16" dia. Listed for use with unthreaded Rigid/IMC/EMT.
Short Description
Clamp-On Entrance Cap, 3/4 in, Aluminum
extra long description
BPT 1252 3/4 SERV. ENTR. CAP CLAMP
Special Features
2 holes 3/8" dia., 3 holes 7/16" dia.
Additional Information
Connection Type
Clamp-On
Number of Holes
2;3
includes
Clamp
for use with
Rigid Conduit;IMC Conduit
Standards Met
UL mA;UL E11259;NEMA FB-1;UL-514B
package quantity
5 PK;1 CT
Made in USA
yes
Cable Entry
Phenolic entrance to Aluminum clamp type for Rigid/IMC
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1252
GTIN
00781747012524
UPC
781747012524
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Entrance Caps
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
5
Package
50
Uses, Certifications, and Standards
Application
3 holes 7/16" dia.;Clamp type entrance cap for rigid conduit and IMC. 2 holes 3/8" dia.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,640

Location search:

* All prices subject to change.

Begin Live Chat