1691 - 1/2" Steel Knockout Plug

Bridgeport

  • $1.09 (Each)
  • $1.09 (Each)

  • $109.41 (Per 100)

  • $1,094.10 (Per 1,000)

In-Stock: 103 available locally (Enid, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1691
Manufacturer
Bridgeport
Manufacturer's Part Number
1691
Description
1/2" Steel Knockout Plug
Plug, 1/2 In Trade Size, Round, Zinc Electro-Plated, 1-1/8 In Diameter, 0.0151 LB
Slang Terms
Knock Out Closure, Pull Cap, Push Penny, Apprentice plug
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
781747016911 / 0781747016911 / 00781747016911
Weight per unit
0.0151 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.09 (Each)
Carton
$109.41 (Per 100)
Standard Packaging
$1,094.10 (Per 1,000)
Stock Availability
Enid
103 (Check another store)
Oklahoma City
1,014
All Stores
61,744
Resources
Images
 
 
1691 - Small Image
 
1691 - Large Image
 
1691 - Large Image
 
1691 - Video
Attachments
 
 
1691 - Specification Sheet
Other Links
 
 
1691 - Other
 
1691 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
1-1/8 in
Size
1/2
Descriptions
extra long description
BPT 1691 1/2" STEEL KNOCKOUT PLUG
Description
1/2" STEEL KNOCKOUT PLUG
Product Type
Plug
Long Description
Plug, 1/2 in Trade Size, Round, Zinc Electro-Plated, 1-1/8 in Diameter, 0.0151 lb
Features
Steel plug used to cap unused knockout holes in box or enclosure.
Short Description
Plug, 1/2 in, Zinc Electro-Plate
similar brands
Pull-O-Penny®
Also Known As...
Knock Out Closure
Pull Cap
Push Penny
Apprentice plug
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
for use with
Box;Enclosure
Standards Met
RoHS Complient;Reach Compliance;cULus Listed
package quantity
1000 PK;100 CT
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1691
GTIN
00781747016911
UPC
781747016911
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Plugs
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0151 lb
Weight per each
0.0151
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
steel plug used to cap unused knockout holes in box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61,744

Location search:

A-L

Location Stock Available
Andrews
74 View Store
Arlington Branch
523 View Store
Athens
135 View Store
Avondale
371 View Store
Bartlesville
69 View Store
Bastrop
200 View Store
Baytown
455 View Store
Benton
9 View Store
Bentonville
243 View Store
Big Spring
50 View Store
Borger
100 View Store
Bridgeport
56 View Store
Brownsville
220 View Store
Brownwood
64 View Store
Bryan
178 View Store
Burleson
93 View Store
Cabot
14 View Store
Carlsbad
619 View Store
Carthage
73 View Store
Cedar Park
35 View Store
Centennial
165 View Store
Cleburne
75 View Store
Clovis
110 View Store
Colorado Springs
281 View Store
Conroe
55 View Store
Conway
141 View Store
Cookeville
200 View Store
Covington
500 View Store
Dallas
715 View Store
Deer Valley
275 View Store
Denton
183 View Store
Dodge City
92 View Store
Doraville
395 View Store
Dripping Springs
126 View Store
Dumas
198 View Store
El Dorado
73 View Store
Ennis
10 View Store
Fayetteville
123 View Store
Forney
98 View Store
Fort Collins
342 View Store
Fort Smith
188 View Store
Fort Stockton
100 View Store
Ft. Worth
200 View Store
Gainesville
109 View Store
Galena Park
192 View Store
Galveston
71 View Store
Georgetown
336 View Store
Gilbert
571 View Store
Gonzales
144 View Store
Granbury
88 View Store
Greenville
178 View Store
Harlingen
320 View Store
Henderson
38 View Store
Hereford
89 View Store
Hobbs
63 View Store
Hope
5 View Store
Hot Springs
274 View Store
Humble
108 View Store
Huntsville
45 View Store
Hutchinson
235 View Store
Jacksonville
90 View Store
Jasper
162 View Store
Jonesboro
22 View Store
Kansas City - North
346 View Store
Katy
107 View Store
Kenedy
571 View Store
Kerrville
476 View Store
Kilgore
103 View Store
Killeen
339 View Store
Lafayette
300 View Store
Lancaster
194 View Store
Laredo
244 View Store
Lawrence
299 View Store
League City
52 View Store
Lee's Summit
335 View Store
Leesville
297 View Store
Lufkin
107 View Store

M-Z

Location Stock Available
Mansfield
282 View Store
Marble Falls
126 View Store
Marietta
368 View Store
Marshall
56 View Store
McKinney
137 View Store
Mesa
30 View Store
Midland
1,164 View Store
Mineral Wells
66 View Store
Monroe
97 View Store
Mt. Pleasant
100 View Store
N Little Rock
231 View Store
N. San Antonio
81 View Store
Nashville
376 View Store
Natchitoches
101 View Store
NE Wichita
996 View Store
New Braunfels
297 View Store
New Orleans
63 View Store
Newnan
138 View Store
North Austin
389 View Store
North Fort Worth
945 View Store
Palestine
78 View Store
Pampa
17 View Store
Paris
118 View Store
Pearland
100 View Store
Pearsall
877 View Store
Pecos
125 View Store
Pine Bluff
78 View Store
Pineville
73 View Store
Plainview
100 View Store
Plano
820 View Store
Pleasanton
95 View Store
Prescott Valley
162 View Store
Prosper
347 View Store
Pryor
72 View Store
Rockwall
96 View Store
Rogers
94 View Store
Rome
54 View Store
Roswell
290 View Store
Round Rock
187 View Store
Russellville
30 View Store
Ruston
40 View Store
Salina
351 View Store
San Angelo
40 View Store
San Antonio
226 View Store
San Marcos
392 View Store
Searcy
22 View Store
Sherman
737 View Store
Shreveport
85 View Store
Siloam Springs
158 View Store
South Austin
338 View Store
Spring
76 View Store
Stafford
392 View Store
Stephenville
141 View Store
Stillwater
79 View Store
Stockbridge
200 View Store
Sulphur
100 View Store
Sulphur Springs
229 View Store
Sweetwater
96 View Store
Temple
227 View Store
Terrell
91 View Store
Tomball
115 View Store
Tucson
1,238 View Store
Uvalde
20 View Store
Vidalia
24 View Store
Waco
185 View Store
Waxahachie
102 View Store
Weatherford
115 View Store
West Dallas
364 View Store
West Ft. Worth
392 View Store
Wichita Falls
297 View Store

* All prices subject to change.

Begin Live Chat