1905 - 1-1/2" Two Hole Rigid Strap

Bridgeport

  • $1.57 (Each)
  • $1.57 (Each)

  • $78.30 (Per 50)

  • $156.59 (Per 100)

  • $782.95 (Per 500)

In-Stock: 240 available locally (DFW RDC, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1905
Manufacturer
Bridgeport
Manufacturer's Part Number
1905
Description
1-1/2" Two Hole Rigid Strap
Pipe Strap, 1-1/2 In Trade Size, Zinc Electro-Plated, 4-1/16 In Length, 1-15/16 In Height, 0.103 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747019059 / 0781747019059 / 00781747019059
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Carton
$78.30 (Per 50)
Standard Packaging
$782.95 (Per 500)
Stock Availability
DFW RDC
240 (Check another store)
All Stores
27,161
Resources
Images
 
 
1905 - Small Image
 
1905 - Large Image
 
1905 - Large Image
 
1905 - Video
Attachments
 
 
1905 - Specification Sheet
Other Links
 
 
1905 - Other
 
1905 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4-1/16 in
Height
1-15/16 in
Size
1 1/2
Descriptions
Description
1-1/2" TWO HOLE RIGID STRAP
Product Type
Pipe Strap
Long Description
Pipe Strap, 1-1/2 in Trade Size, Zinc Electro-Plated, 4-1/16 in Length, 1-15/16 in Height, 0.103 lb/EA
Features
Steel Strap used to secure rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 1-1/2 in, Zinc Electro-Plate, 2 Hole
Special Features
Two Hole Strap
extra long description
BPT 1905 1-1/2" PIPE STRAP RIGID
Additional Information
Made in USA
yes
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance
package quantity
500 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
1905
Brand
Bridgeport
GTIN
00781747019059
UPC
781747019059
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Two Hole Pipe Strap
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.103 lb/EA
Weight per each
0.103
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,161

Location search:

A-L

Location Stock Available
Andrews
31 View Store
Athens
31 View Store
Bartlesville
16 View Store
Bastrop
39 View Store
Baytown
468 View Store
Benton
24 View Store
Bentonville
26 View Store
Big Spring
19 View Store
Borger
23 View Store
Brownsville
138 View Store
Bryan
65 View Store
Cabot
44 View Store
Carlsbad
259 View Store
Carthage
308 View Store
Cedar Park
23 View Store
Centennial
48 View Store
Clovis
29 View Store
Colorado Springs
487 View Store
Conroe
33 View Store
Conway
52 View Store
Cookeville
18 View Store
Covington
496 View Store
Deer Valley
21 View Store
Dodge City
170 View Store
Doraville
57 View Store
Dripping Springs
28 View Store
Dumas
27 View Store
Duncan
16 View Store
Durant
500 View Store
Edmond
469 View Store
El Dorado
41 View Store
Enid
427 View Store
Fayetteville
8 View Store
Fort Collins
499 View Store
Fort Smith
34 View Store
Fort Stockton
11 View Store
Galena Park
86 View Store
Galveston
16 View Store
Georgetown
22 View Store
Gilbert
35 View Store
Gonzales
300 View Store
Greenville
36 View Store
Harlingen
50 View Store
Henderson
22 View Store
Hereford
104 View Store
Hobbs
40 View Store
Hope
558 View Store
Hot Springs
23 View Store
Humble
150 View Store
Huntsville
52 View Store
Hutchinson
28 View Store
Jacksonville
58 View Store
Jasper
49 View Store
Jonesboro
42 View Store
Kansas City - North
76 View Store
Katy
56 View Store
Kenedy
176 View Store
Kerrville
18 View Store
Kilgore
48 View Store
Killeen
95 View Store
Lafayette
20 View Store
Laredo
82 View Store
Lawton
36 View Store
League City
1 View Store
Leesville
44 View Store
Lufkin
8 View Store

* All prices subject to change.

Begin Live Chat