2120 - 1" Emt/Rigid Conduit Hanger

Bridgeport

  • $1.45 (Each)
  • $1.45 (Each)

  • $144.56 (Per 100)

In-Stock: 324 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2120
Manufacturer
Bridgeport
Manufacturer's Part Number
2120
Description
1" Emt/Rigid Conduit Hanger
Conduit Hanger, Trade Size #2, Zinc Electro-Plated, Rigid: 1 In;Emt: 1 In Cable Size, 7/8 In Width, 2-9/16 In Height, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747021205 / 0781747021205 / 00781747021205
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$144.56 (Per 100)
Stock Availability
Nacogdoches
324 (Check another store)
All Stores
57,717
Resources
Images
 
 
2120 - Small Image
 
2120 - Large Image
 
2120 - Video
Attachments
 
 
2120 - Specification Sheet
Other Links
 
 
2120 - Other
 
2120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Width
7/8 in
Height
2-9/16 in
Size
2
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
Long Description
Conduit Hanger, Trade Size #2, Zinc Electro-Plated, Rigid: 1 In;Emt: 1 In Cable Size, 7/8 In Width, 2-9/16 In Height, 0.0900 LB
Conduit Hanger, Size No. 2, Zinc Electro-Plated, Rigid: 1 In;Emt: 1 In Cable Size, 7/8 In Width, 2-9/16 In Height, 0.0900 LB
Low-Profile Troffer, Reflective White Polyester Finish, Cold Rolled Steel Housing Material, 4 ft Length, Made in USA, +25 °C Maximum Operating Temperature, Deep Reinforcement Ribs Provide Added Strength;Gasketed Door Frame Features Offset Mitered Corners To Eliminate Light Leaks;Integral T-Bar Clips Quickly Secure Fixture To Structure Special Features, cCSAus Certified Standards Met, 5 yr Warranty, 2 FT Width
Description
1" EMT/RIGID CONDUIT HANGER
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 60 lb Load Rating.
Short Description
Conduit Hanger, 2 in, Zinc Electro-Plate
Special Features
With Bolt
extra long description
BPT 2120 #2 HANGER W/BOLT
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
Cable Size
Rigid: 1 in;EMT: 1 in
for use with
EMT and Rigid Conduit to Threaded Rod
Standards Met
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
2120
GTIN
00781747021205
UPC
781747021205
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Trade Size
Trade Size
2 in
Packaging
Weight
0.0900 lb
Weight per each
0.09
Carton
100
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57,717

Location search:

A-L

Location Stock Available
Andrews
87 View Store
Arlington Branch
714 View Store
Athens
65 View Store
Avondale
256 View Store
Bartlesville
26 View Store
Bastrop
198 View Store
Baytown
107 View Store
Benton
10 View Store
Bentonville
236 View Store
Big Spring
148 View Store
Borger
43 View Store
Bridgeport
116 View Store
Brownsville
113 View Store
Brownwood
187 View Store
Bryan
71 View Store
Burleson
100 View Store
Cabot
54 View Store
Carlsbad
68 View Store
Cedar Park
25 View Store
Centennial
273 View Store
Cleburne
198 View Store
Clovis
82 View Store
Colorado Springs
120 View Store
Conroe
80 View Store
Conway
997 View Store
Cookeville
40 View Store
Corsicana
30 View Store
Covington
137 View Store
Dallas
3,446 View Store
Deer Valley
190 View Store
Denton
74 View Store
Dodge City
97 View Store
Doraville
233 View Store
Dripping Springs
102 View Store
Dumas
264 View Store
Duncan
83 View Store
Durant
350 View Store
Edmond
314 View Store
El Dorado
57 View Store
Enid
98 View Store
Ennis
248 View Store
Fayetteville
162 View Store
Forney
358 View Store
Fort Collins
97 View Store
Fort Smith
469 View Store
Ft. Worth
472 View Store
Gainesville
106 View Store
Galena Park
162 View Store
Galveston
107 View Store
Gilbert
101 View Store
Gonzales
43 View Store
Granbury
55 View Store
Greenville
195 View Store
Harlingen
115 View Store
Hereford
372 View Store
Hobbs
118 View Store
Hope
100 View Store
Hot Springs
70 View Store
Humble
164 View Store
Huntsville
120 View Store
Jonesboro
320 View Store
Katy
96 View Store
Kenedy
95 View Store
Kerrville
72 View Store
Kilgore
104 View Store
Killeen
87 View Store
Lafayette
45 View Store
Lancaster
216 View Store
Laredo
65 View Store
Lawton
139 View Store
League City
67 View Store
Leesville
82 View Store

M-Z

Location Stock Available
Mansfield
142 View Store
Marble Falls
93 View Store
Marietta
236 View Store
Marshall
22 View Store
McKinney
280 View Store
Mesa
1,202 View Store
Midland
213 View Store
Midwest City
28 View Store
Mineral Wells
55 View Store
Monroe
84 View Store
Moore
142 View Store
Mt. Pleasant
238 View Store
N Little Rock
167 View Store
N. San Antonio
14 View Store
Nashville
46 View Store
Natchitoches
78 View Store
New Braunfels
257 View Store
New Orleans
491 View Store
Newnan
177 View Store
North Austin
226 View Store
North Fort Worth
112 View Store
Pampa
94 View Store
Paris
44 View Store
Pearland
173 View Store
Pearsall
33 View Store
Pecos
57 View Store
Pine Bluff
93 View Store
Pineville
147 View Store
Plainview
104 View Store
Plano
238 View Store
Pleasanton
78 View Store
Prescott Valley
51 View Store
Prosper
258 View Store
Pryor
233 View Store
Rockwall
87 View Store
Rogers
164 View Store
Rome
106 View Store
Roswell
75 View Store
Round Rock
100 View Store
Russellville
21 View Store
Ruston
322 View Store
San Angelo
45 View Store
San Antonio
144 View Store
San Marcos
141 View Store
Searcy
85 View Store
Shawnee
53 View Store
Sherman
184 View Store
Shreveport
42 View Store
Siloam Springs
100 View Store
South Austin
49 View Store
Spring
93 View Store
Stafford
32 View Store
Stephenville
194 View Store
Stillwater
128 View Store
Stockbridge
500 View Store
Sulphur
68 View Store
Sulphur Springs
327 View Store
Sweetwater
100 View Store
Temple
93 View Store
Terrell
123 View Store
Tomball
103 View Store
Tucson
92 View Store
Uvalde
82 View Store
Vidalia
55 View Store
Waco
526 View Store
Waxahachie
221 View Store
Weatherford
112 View Store
West Dallas
493 View Store
West Ft. Worth
166 View Store
Wichita Falls
102 View Store
Yukon
100 View Store

* All prices subject to change.

Begin Live Chat