280DCX - 3/8 MC FMC to 1/2" Emt

Nsi Industries

  • $4.03 (Each)
  • $4.03 (Each)

  • $100.75 (Per 25)

  • $403.00 (Per 100)

In-Stock: 0 available locally (Cookeville, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280DCX
Manufacturer
Nsi Industries
Manufacturer's Part Number
280-DCX
Description
3/8 MC FMC to 1/2" Emt
Emt to Ac/MC/FMC/NM Transition Fitting
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092793 / 0781747092793 / 00781747092793
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.03 (Each)
Carton
$100.75 (Per 25)
Standard Packaging
$403.00 (Per 100)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
174
Resources
Images
 
 
280DCX - Small Image
 
280DCX - Large Image
 
280DCX - Video
Attachments
 
 
280DCX - Specification Sheet
Other Links
 
 
280DCX - Other
 
280DCX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.51
Descriptions
Long Description
EMT to AC/MC/FMC/NM Transition Fitting
Special Features
For dry locations only. Max wire fill is 60% or 0.137 sq. inches.
Product Type
3/8 MC FMC to 1/2" Emt
extra long description
BPT 280-DCX 3/8 MC FMC to 1/2" EMT
Description
3/8 MC FMC TO 1/2" EMT
Additional Information
outside diameter
0.093
Inside Diameter
0.615
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
280-DCX
GTIN
00781747092793
UPC
781747092793
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.07
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Transition fitting for use between 1/2" EMT to 3/8" Steel and Aluminum FMC, metal clad and armored cable assemblies with O.D. of .43-.61 (14/2 to 10/3 within the specified ranges), as well as 14/2 to 10/3 NM Cables, (2) 14/2 or (2) 12/2 NM Cables stacked, or the following combinations: 14/2 & 12/2, 14/2 & 12/3, 14/3 & 12/2. AC/MC should be prepared to the desired length and fed through the fitting. AC/MC/MCIA and FMC should be inserted until the armor engages with the endstop at the center of the fitting.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 174

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
124 View Store
Tampa Bay East
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat