670DC2 - 3/4" NMB Connector 2 Screw Strap Type

Bridgeport

  • $1.91 (Each)
  • $1.91 (Each)

  • $47.86 (Per 25)

  • $191.43 (Per 100)

  • $478.58 (Per 250)

In-Stock: 60 available locally (Bryan, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
670DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
670-DC2
Description
3/4" NMB Connector 2 Screw Strap Type
Strap Connector, 3/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.0839 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156709 / 0781747156709 / 00781747156709
Weight per unit
0.0839 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.91 (Each)
Carton
$47.86 (Per 25)
Standard Packaging
$478.58 (Per 250)
Stock Availability
Bryan
60 (Check another store)
Houston RDC
0
All Stores
29,723
Resources
Images
 
 
670DC2 - Small Image
 
670DC2 - Large Image
 
670DC2 - Large Image
 
670DC2 - Video
Attachments
 
 
670DC2 - Specification Sheet
Other Links
 
 
670DC2 - Other
 
670DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Size
3/4
Descriptions
Product Type
Strap Connector
Long Description
Strap Connector, 3/4 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.0839 lb/EA
Features
For connecting nonmetallic cable to box or enclosure.
Short Description
Strap Connector, 3/4 in, Die Cast Zinc, Oval
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
extra long description
BPT 670-DC2 3/4" STRAP-TYPE CONN.
Description
3/4" NMB CONNECTOR 2 SCREW STRAP TYPE
Additional Information
Connection Orientation
+180 °
Connection Type
Screw;Strap
includes
(2) Screw
for use with
Connecting Nonmetallic Cable to Box or Enclosure
Standards Met
UL Listed;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant
package quantity
250 PK;25 CT
Made in USA
yes
media
Yes
angle
180 Deg
Connector Type
Two-Screw, Strap Type
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
670-DC2
GTIN
00781747156709
UPC
781747156709
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0839 lb/EA
Weight per each
0.0839
Carton
25
Package
250
Uses, Certifications, and Standards
Application
For connecting nonmetallic cable to box or enclosure.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29,723

Location search:

A-L

Location Stock Available
Andrews
2 View Store
Arlington Branch
287 View Store
Athens
70 View Store
Avondale
57 View Store
Bartlesville
18 View Store
Bastrop
124 View Store
Baytown
220 View Store
Benton
249 View Store
Bentonville
44 View Store
Big Spring
19 View Store
Borger
104 View Store
Bridgeport
8 View Store
Brownsville
41 View Store
Brownwood
74 View Store
Burleson
37 View Store
Cabot
310 View Store
Carlsbad
64 View Store
Carthage
11 View Store
Cedar Park
16 View Store
Centennial
100 View Store
Cleburne
176 View Store
Clovis
145 View Store
Colorado Springs
244 View Store
Conway
90 View Store
Cookeville
37 View Store
Corsicana
20 View Store
Covington
93 View Store
Dallas
1,310 View Store
Deer Valley
61 View Store
Denton
31 View Store
Dodge City
23 View Store
Doraville
190 View Store
Dripping Springs
31 View Store
Dumas
25 View Store
Duncan
50 View Store
Durant
106 View Store
Edmond
46 View Store
El Dorado
73 View Store
Enid
79 View Store
Ennis
315 View Store
Fayetteville
108 View Store
Forney
65 View Store
Fort Collins
47 View Store
Fort Smith
83 View Store
Fort Stockton
16 View Store
Ft. Worth
119 View Store
Gainesville
99 View Store
Galena Park
130 View Store
Galveston
26 View Store
Georgetown
32 View Store
Gilbert
86 View Store
Gonzales
177 View Store
Granbury
80 View Store
Greenville
44 View Store
Harlingen
31 View Store
Henderson
17 View Store
Hereford
8 View Store
Hobbs
32 View Store
Hope
189 View Store
Hot Springs
60 View Store
Humble
103 View Store
Jacksonville
52 View Store
Jasper
72 View Store
Jonesboro
100 View Store
Kenedy
213 View Store
Kerrville
123 View Store
Kilgore
20 View Store
Killeen
100 View Store
Lafayette
311 View Store
Lancaster
44 View Store
Laredo
292 View Store
Lawton
49 View Store
League City
28 View Store
Leesville
47 View Store
Lufkin
23 View Store

M-Z

Location Stock Available
Mansfield
40 View Store
Marble Falls
94 View Store
Marshall
23 View Store
McKinney
93 View Store
Mesa
93 View Store
Midland
277 View Store
Midwest City
73 View Store
Mineral Wells
66 View Store
Monroe
25 View Store
Moore
67 View Store
Mt. Pleasant
10 View Store
N Little Rock
46 View Store
N. San Antonio
27 View Store
Nashville
32 View Store
Natchitoches
81 View Store
New Braunfels
73 View Store
New Orleans
220 View Store
North Austin
69 View Store
North Fort Worth
227 View Store
Palestine
16 View Store
Pampa
85 View Store
Paris
84 View Store
Pearland
90 View Store
Pearsall
19 View Store
Pecos
144 View Store
Pine Bluff
522 View Store
Pineville
71 View Store
Plainview
23 View Store
Plano
73 View Store
Pleasanton
28 View Store
Prescott Valley
4 View Store
Prosper
21 View Store
Pryor
38 View Store
Rockwall
204 View Store
Rogers
123 View Store
Rome
63 View Store
Roswell
62 View Store
Round Rock
34 View Store
Russellville
28 View Store
Ruston
26 View Store
San Angelo
10 View Store
San Antonio
129 View Store
San Marcos
72 View Store
Searcy
54 View Store
Shawnee
50 View Store
Sherman
46 View Store
Shreveport
71 View Store
Siloam Springs
16 View Store
South Austin
52 View Store
Stephenville
198 View Store
Stillwater
51 View Store
Sulphur
33 View Store
Sulphur Springs
74 View Store
Sweetwater
26 View Store
Temple
61 View Store
Terrell
23 View Store
Tucson
130 View Store
Uvalde
83 View Store
Vidalia
8 View Store
Waco
87 View Store
Waxahachie
155 View Store
Weatherford
39 View Store
West Dallas
172 View Store
West Ft. Worth
161 View Store
Wichita Falls
55 View Store
Yukon
49 View Store

* All prices subject to change.

Begin Live Chat