254RT2 - '1-1/2" Raintight Diecast Emt Compression Conn

Bridgeport

  • $10.77 (Each)
  • $10.77 (Each)

  • $107.71 (Per 10)

  • $430.83 (Per 40)

  • $1,077.08 (Per 100)

In-Stock: 0 available locally (Waxahachie, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
254RT2
Manufacturer
Bridgeport
Manufacturer's Part Number
254-RT2
Description
'1-1/2" Raintight Diecast Emt Compression Conn
Raintight Connector, 1-1/2 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.870 In Length, 2.113 In Diameter, 0.39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Two Piece Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747182548 / 0781747182548 / 00781747182548
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.77 (Each)
Carton
$107.71 (Per 10)
Standard Packaging
$430.83 (Per 40)
Stock Availability
Waxahachie
0 (Find nearest stock)
DFW RDC
30
All Stores
872
Resources
Images
 
 
254RT2 - Small Image
 
254RT2 - Small Image
 
254RT2 - Large Image
 
254RT2 - Large Image
 
254RT2 - Video
Attachments
 
 
254RT2 - Specification Sheet
Other Links
 
 
254RT2 - Other
 
254RT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
insulation
False
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1.870 in
Diameter
2.113 in
Size
1-1/2
Descriptions
Product Type
Raintight Connector
Long Description
Raintight Connector, 1-1/2 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.870 in Length, 2.113 in Diameter, 0.39 lb/EA
Features
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented.
Short Description
Raintight Connector, 1-1/2 in, Zinc Die-Cast, Compression EMT
Special Features
Raintight
Description
'1-1/2" RAINTIGHT DIECAST EMT COMPRESSION CONN
extra long description
BPT 254-RT2 1-1/2 RAIN TIGHT COMP.
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
EMT Compression
Insulated/Non-Insulated
Non-Insulated
for use with
Connecting EMT to Box or Enclosure
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354
package quantity
40 PK;10 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
254-RT2
GTIN
00781747182548
UPC
781747182548
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.39 lb/EA
Weight per each
0.39
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat