250SRT - 1/2" Steel Emt Raintight Compression Connector

Bridgeport

  • $1.94 (Each)
  • $1.94 (Each)

  • $48.55 (Per 25)

  • $194.21 (Per 100)

  • $485.52 (Per 250)

In-Stock: 0 available locally (Little Rock, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
250SRT
Description
1/2" Steel Emt Raintight Compression Connector
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-3/4 In Length, 1-1/32 In Diameter, 0.0005 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747202505 / 0781747202505 / 00781747202505
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Carton
$48.55 (Per 25)
Standard Packaging
$485.52 (Per 250)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
5,124
Resources
Images
 
 
250SRT - Small Image
 
250SRT - Large Image
 
250SRT - Video
Attachments
 
 
250SRT - Specification Sheet
Other Links
 
 
250SRT - Other
 
250SRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-3/4 in
Diameter
1-1/32 in
Size
1/2
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-3/4 in Length, 1-1/32 in Diameter, 0.0005 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight/Raintight.
Short Description
EMT Compression Connector, 1/2 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight
Special Features
Concrete-Tight;Raintight
extra long description
BPT 250-SRT 1/2" STEEL RAINTIGHT CO
Description
1/2" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR
Additional Information
Insulated/Non-Insulated
Non-Insulated
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
25 PK;1 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
250SRT
GTIN
00781747202505
UPC
781747202505
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0005 lb/EA
Weight per each
0.0005
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight/Raintight
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat