4374LT - 1-1/2" Combo Coupling LT to Rigid

Bridgeport

  • $73.72 (Each)
  • $73.72 (Each)

  • $221.16 (Per 3)

  • $1,105.82 (Per 15)

  • $7,372.10 (Per 100)

In-Stock: 0 available locally (DFW RDC, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4374LT
Manufacturer
Bridgeport
Manufacturer's Part Number
4374-LT
Description
1-1/2" Combo Coupling LT to Rigid
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 1-1/2 Inch, NPT Threads
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747203748 / 0781747203748 / 00781747203748
Weight per unit
0.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.72 (Each)
Carton
$221.16 (Per 3)
Standard Packaging
$1,105.82 (Per 15)
Stock Availability
DFW RDC
0 (Find nearest stock)
All Stores
163
Resources
Images
 
 
4374LT - Small Image
 
4374LT - Large Image
 
4374LT - Video
Attachments
 
 
4374LT - Specification Sheet
Other Links
 
 
4374LT - Other
 
4374LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
Product Type
1-1/2" Comb. Cuplg LT to RGD
Description
1-1/2" COMBO COUPLING LT TO RIGID
extra long description
BPT 4374-LT 1-1/2" COMB. CUPLG LT T
Long Description
Transition Coupling, Rigid/IMC Conduit to Liquidtight FMC, 1-1/2 Inch, NPT Threads
Special Features
Malleable Iron Body with Steel Ferrule
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
4374-LT
GTIN
00781747203748
UPC
781747203748
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Transition
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.7299
Carton
3
Package
15
Uses, Certifications, and Standards
standard
cULus
Application
For creating a Liquidtight/Raintight Connection between 2 different Raceways: 1-1/2" Rigid Conduit (GRC & IMC) and 1-1/2" Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 163

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
150 View Store
Longview
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat