TWB55 - 1-1/2" Emt Insulating Bushing

Bridgeport

  • $4.40 (Each)
  • $4.40 (Each)

  • $439.71 (Per 100)

In-Stock: 73 available locally (Amarillo, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWB55
Manufacturer
Bridgeport
Manufacturer's Part Number
TWB-55
Description
1-1/2" Emt Insulating Bushing
Emt Insulating Bushing, 1-1/2 In Trade Size, Plastic, White, 1.440 In Length, 0.61 In Width, +90 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747400550 / 0781747400550 / 00781747400550
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.40 (Each)
Carton
$439.71 (Per 100)
Stock Availability
Amarillo
73 (Check another store)
All Stores
7,050
Resources
Images
 
 
TWB55 - Small Image
 
TWB55 - Large Image
 
TWB55 - Large Image
 
TWB55 - Video
Attachments
 
 
TWB55 - Specification Sheet
Other Links
 
 
TWB55 - Other
 
TWB55 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
White
Dimensions and Weight
Length
1.440 in
Width
0.61 in
Size
1-1/2
Descriptions
Description
1-1/2" EMT INSULATING BUSHING
Product Type
Emt Insulating Bushing
Special Features
Insulated Bushing
Long Description
EMT Insulating Bushing, 1-1/2 in Trade Size, Plastic, White, 1.440 in Length, 0.61 in Width, +90 °C Operating Temperature
Features
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing.
Short Description
EMT Insulating Bushing, 1-1/2 in, Plastic, White/Plain
extra long description
BPT TWB-55 1-1/2" EMT INSULATING BU
Additional Information
Standards Met
NEC 300-15(C);RoHS Compliant
package quantity
100 PK;1 CT
Color/Finish
White;Plain
for use with
EMT Conduit
Maximum Operating Temperature
+90 °C
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
TWB-55
GTIN
00781747400550
UPC
781747400550
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.014
Carton
100
Uses, Certifications, and Standards
Application
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
Temperature Rating
90?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,050

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
73 View Store

* All prices subject to change.

Begin Live Chat