884SCGVNK - Encl 8X8X4 N1 GLV SC, NK

Eaton

  • $17.99 (Each)
  • $17.99 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
884SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
884SCGVNK
Description
Encl 8X8X4 N1 GLV SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051002294 / 00782051002294
Weight per unit
4.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
44
Resources
Images
 
 
884SCGVNK - Small Image
 
884SCGVNK - Large Image
 
884SCGVNK - Large Image
Attachments
 
 
884SCGVNK - Specification Sheet
Other Links
 
 
884SCGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Finish
Pre-Galvanized
Dimensions and Weight
Overall Length
8 in;203 mm
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 in Overall Width, 8 in Overall Length, 8 in Overall Height
Short Description
Type 1 Screw On Enclosure, 8 x 4 x 8 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 8X8X4 N1 GLV SC,NK
extra long description
B-LINE 884 SCGV NK GLV SC ENC W/O K
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Galvanized
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
8 in;203 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
Made in USA
yes
dimensions
4.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
884SCGVNK
Brand
Eaton
GTIN
00782051002294
UPC
782051002294
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
4.61
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
6 View Store

A-L

Location Stock Available
Doraville
10 View Store

* All prices subject to change.

Begin Live Chat