6636GRTGVNK - Wway 6X6X36 N3R GLV SC Trough, NK

Eaton

  • $144.17 (Each)
  • $144.17 (Each)

In-Stock: 0 available locally (Cookeville, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6636GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
6636 GRTGV NK
Description
Wway 6X6X36 N3R GLV SC Trough, NK
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008104 / 00782051008104
Weight per unit
16.3599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.17 (Each)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
1
Resources
Images
 
 
6636GRTGVNK - Small Image
 
6636GRTGVNK - Large Image
Attachments
 
 
6636GRTGVNK - Specification Sheet
Other Links
 
 
6636GRTGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
36.00 In
Height
6
Depth
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X36 N3R GLV SC TROUGH,NK
Product Type
3600 GLV N3R SC Straight Section W/O Ko
extra long description
B-LINE 6636 GRTGV NK 3600 GLV N3R S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 36" length, 6" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Manufacturer Information
Manufacturers Part Number
6636 GRTGV NK
Brand
Eaton
GTIN
00782051008104
UPC
782051008104
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
16.3599
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Building
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat