CH8CF - CH Indoor Flush/Surface Cover W/ Door For Size C B

Eaton

  • $42.40 (Each)
  • $42.40 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8CF
Manufacturer
Eaton
Manufacturer's Part Number
CH8CF
Description
CH Indoor Flush/Surface Cover W/ Door For Size C B
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Combination Flush/Surface Mount, 8.1 LB
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098876 / 00782113098876
Weight per unit
8.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.40 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
175
Resources
Images
 
 
CH8CF - Small Image
 
CH8CF - Large Image
 
CH8CF - Large Image
 
CH8CF - Large Image
 
CH8CF - Large Image
 
CH8CF - Large Image
 
CH8CF - Video
Specifications Sheets
 
 
CH8CF - Specification Sheet
Attachments
 
 
CH8CF - Specification Sheet
Brochures
 
 
CH8CF - Brochure
Other Links
 
 
CH8CF - Other
 
CH8CF - Other
 
CH8CF - Other
 
CH8CF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Combination Flush/Surface Mount, 8.1 lb
Short Description
Loadcenter Cover, Combination Flush/Surface Mount, For CH20L125C Loadcenter;CH24L125C Loadcenter;CH18L3125C Loadcenter;CH24L3125C Loadcenter;CH22B100AC Loadcenter;CH22N100AC Loadcenter
Description
CH INDOOR FLUSH/SURFACE COVER W/ DOOR FOR SIZE C B
extra long description
ETN CH8CF CH Indoor Flsh/SURF CVR w
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Surface or flush applications
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
for use with
CH20L125C Loadcenter;CH24L125C Loadcenter;CH18L3125C Loadcenter;CH24L3125C Loadcenter;CH22B100AC Loadcenter;CH22N100AC Loadcenter
Overall Width
3/4 in
Mounting Type
Combination Flush/Surface Mount
Made in USA
yes
media
Yes
dimensions
22.0000 IN X 15.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8CF
series
8
GTIN
00782113098876
UPC
782113098876
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
8.1 lb
Weight per each
8.1
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat