CHFP - 3/4" Filler Plates For Branch BRKRS Slot In CH Loa

Eaton

  • $7.33 (Each)
  • $7.33 (Each)

  • $183.25 (Per 25)

  • $3,665.00 (Per 500)

In-Stock: 441 available locally (Dallas, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHFP
Manufacturer
Eaton
Manufacturer's Part Number
CHFP
Description
3/4" Filler Plates For Branch BRKRS Slot In CH Loa
Breaker Filter Plate, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099026 / 00782113099026
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Carton
$183.25 (Per 25)
Standard Packaging
$3,665.00 (Per 500)
Stock Availability
Dallas
441 (Check another store)
DFW RDC
422
All Stores
9,582
Resources
Images
 
 
CHFP - Small Image
 
CHFP - Large Image
 
CHFP - Large Image
 
CHFP - Large Image
 
CHFP - Large Image
 
CHFP - Video
Specifications Sheets
 
 
CHFP - Specification Sheet
Attachments
 
 
CHFP - Specification Sheet
Brochures
 
 
CHFP - Brochure
Other Links
 
 
CHFP - Other
 
CHFP - Other
 
CHFP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Breaker Filter Plate
Long Description
Breaker Filter Plate, 0.05 lb/EA
Short Description
Breaker Filter Plate, 0.05 lb/EA
Description
3/4" FILLER PLATES FOR BRANCH BRKRS SLOT IN CH LOA
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
extra long description
ETN CHFP 3/4" Filler Plates-Branch
Special Features
Used with CH 3/4 in Loadcenters
Additional Information
accessory type
Breaker Filter Plate
for use with
CH Style 3/4 in Loadcenters
Made in USA
yes
media
Yes
dimensions
1.0000 IN X 0.5000 IN X 0.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHFP
GTIN
00782113099026
UPC
782113099026
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
25
Package
500
Uses, Certifications, and Standards
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,582

Location search:

* All prices subject to change.

Begin Live Chat