CHL0 - Handle Lockdog Type CH 5 Pack Kit. Price For Ea Pa

Eaton

  • $8.69 (Each)
  • $8.69 (Each)

  • $43.45 (Per 5)

  • $86.90 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHL0
Manufacturer
Eaton
Manufacturer's Part Number
CHLO
Description
Handle Lockdog Type CH 5 Pack Kit. Price For Ea Pa
Eaton CH Handle Lockdog, Handle Lockdog, 3/4-Inch Loadcenter and Breaker Accessories, CH, Single-Pole, Type CH For 1-Pole Breakers
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
73171510 - Electrical accessories or supplies manufacture services
UPC/GTIN
782113099088 / 00782113099088
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.69 (Each)
Carton
$43.45 (Per 5)
Standard Packaging
$86.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
159
Resources
Images
 
 
CHL0 - Small Image
 
CHL0 - Large Image
 
CHL0 - Large Image
 
CHL0 - Large Image
 
CHL0 - Large Image
 
CHL0 - Large Image
 
CHL0 - Large Image
 
CHL0 - Video
Attachments
 
 
CHL0 - Specification Sheet
Brochures
 
 
CHL0 - Brochure
Other Links
 
 
CHL0 - Other
 
CHL0 - Other
 
CHL0 - Other
 
CHL0 - Other
 
CHL0 - Other
 
CHL0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
HANDLE LOCKDOG TYPE CH 5 PACK KIT. PRICE FOR EA PA
Long Description
Eaton CH Handle Lockdog,Handle lockdog,3/4-inch loadcenter and breaker accessories,CH,Single-pole,Type CH for 1-pole breakers
Product Type
Handle Lockdog, Type CH (5 Pack Kit)
extra long description
ETN CHLO HANDLE LOCKDOG, TYPE CH (5
Additional Information
dimensions
0.5000 IN X 0.2000 IN X 0.1000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHLO
GTIN
00782113099088
UPC
782113099088
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.01
Carton
5
Package
10
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat