10250T103 - Momentary Pushbutton Green Flush MT Nonilluminated

Eaton

  • $68.59 (Each)
  • $68.59 (Each)

  • $685.90 (Per 10)

In-Stock: 48 available locally (Deer Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T103
Manufacturer
Eaton
Manufacturer's Part Number
10250T103
Description
Momentary Pushbutton Green Flush MT Nonilluminated
Green Flush Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Green, Plastic (Actuator) Material, 1.9 X 1.9 X 2.1 In Size, 0.2 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203294 / 00782113203294
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.59 (Each)
Standard Packaging
$685.90 (Per 10)
Stock Availability
Deer Park
48 (Check another store)
All Stores
490
Resources
Images
 
 
10250T103 - Video
 
10250T103 - Small Image
 
10250T103 - Large Image
 
10250T103 - Large Image
 
10250T103 - Large Image
 
10250T103 - Large Image
Specifications Sheets
 
 
10250T103 - Specification Sheet
Attachments
 
 
10250T103 - Specification Sheet
Other Links
 
 
10250T103 - Other
 
10250T103 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Actuator)
Material, Color, and Finish
Color
Green
Dimensions and Weight
Size
1.9 x 1.9 x 2.1 in
Depth
1.9
Width
1.9
Height
2.1
Descriptions
Product Type
Green Flush Operator
Long Description
Green Flush Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Green, Plastic (Actuator) Material, 1.9 x 1.9 x 2.1 in Size, 0.2 lb
Short Description
Green Flush Operator
Description
MOMENTARY PUSHBUTTON GREEN FLUSH MT NONILLUMINATED
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T103 FLUSH PB G
Additional Information
actuator type
Flush
Switch Action
Momentary
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
action
Green
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T103
Model
Pushbutton
GTIN
00782113203294
UPC
782113203294
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
standard
UL Listed,CSA Certified,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Mounting
FLUSH
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 490

Location search:

* All prices subject to change.

Begin Live Chat