DH364NGK - 200A/3P HD Fusible Safety Switch 600V W/Neut Nema1

Eaton

  • $1296.31 (Each)
  • $1,296.31 (Each)

In-Stock: 0 available locally (Denton, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH364NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH364NGK
Description
200A/3P HD Fusible Safety Switch 600V W/Neut Nema1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 200 A, Nema 1, Painted Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 600 V, Max HP: 50, 50/ 125, 150 HP (1/3PH @480, 600 V), #6-250 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206820 / 00782113206820
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,296.31 (Each)
Stock Availability
Denton
0 (Find nearest stock)
DFW RDC
3
All Stores
58
Resources
Images
 
 
DH364NGK - Small Image
 
DH364NGK - Large Image
 
DH364NGK - Large Image
 
DH364NGK - Large Image
 
DH364NGK - Large Image
 
DH364NGK - Video
Attachments
 
 
DH364NGK - Specification Sheet
Brochures
 
 
DH364NGK - Brochure
Other Links
 
 
DH364NGK - Other
 
DH364NGK - Other
 
DH364NGK - Other
 
DH364NGK - Other
 
DH364NGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200
Voltage Rating
600 V
Poles
3
Material
Painted Steel
Dimensions and Weight
Width
18
Height
9.5
Depth
30
Descriptions
Description
200A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA1
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
200A/3P HD FSBL Sfty SW 600V W/Neut N1
extra long description
ETN DH364NGK 200A/3P HD FSBL Sfty S
Long Description
Eaton Heavy duty single-throw fused safety switch, 200 A, NEMA 1, Painted steel, Class H, Fusible with neutral, Three-pole, Four-wire, 600 V, Max Hp: 50, 50/ 125, 150 hp (1/3PH @480, 600 V), #6-250 kcmil Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH364NGK
GTIN
00782113206820
UPC
782113206820
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat