H2008B3 - Freedom Heater Coil Pack

Eaton

  • $130.38 (Each)
  • $130.38 (Each)

In-Stock: 0 available locally (West Dallas, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H2008B3
Manufacturer
Eaton
Manufacturer's Part Number
H2008B-3
Description
Freedom Heater Coil Pack
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 3.23 to 5.23 A, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967547 / 00782113967547
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.38 (Each)
Stock Availability
West Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
174
Resources
Images
 
 
H2008B3 - Small Image
 
H2008B3 - Large Image
 
H2008B3 - Large Image
 
H2008B3 - Large Image
 
H2008B3 - Large Image
Attachments
 
 
H2008B3 - Specification Sheet
Other Links
 
 
H2008B3 - Other
 
H2008B3 - Other
 
H2008B3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Heater Pack
Long Description
Heater Pack, NEMA/IEC Starter, Standard Trip;Class 20 Trip Type, 3.23 to 5.23 A, 0.2 lb
Short Description
Heater Pack Standard Trip;Class 20, 9.14-14.0A FU
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
FREEDOM HEATER COIL PACK
extra long description
ETN H2008B-3 FREEDOM HEATER COIL PA
Special Features
Used with starter sizes 00-0 (Series C), Sizes 1-2, 5-8 (Series B), IEC Sizes A-F (Series C), IEC Sizes G-K (Series B), IEC Sizes P-X, Z
Additional Information
Trip Type
Standard Trip;Class 20
for use with
Starter Sizes 00-0 (SERIES C);Sizes 1-2;5-8 (SERIES B);Iec Sizes A-F (SERIES C);Iec Sizes G-K (SERIES B);Iec Sizes P-X;Z
Standards Met
UL Listed;CSA Certified
Starter Type
NEMA/IEC
full load current range
3.23 to 5.23 A
dimensions
1.8000 IN X 1.8000 IN X 3.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2008B-3
GTIN
00782113967547
UPC
782113967547
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 174

Location search:

* All prices subject to change.

Begin Live Chat