CHML - CH Mechanical Interlock

Eaton

  • $122.88 (Each)
  • $122.88 (Each)

  • $1,228.80 (Per 10)

In-Stock: 0 available locally (Plainview, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHML
Manufacturer
Eaton
Manufacturer's Part Number
CHML
Description
CH Mechanical Interlock
Mechanical Interlock, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782114262849 / 00782114262849
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.88 (Each)
Carton
$1,228.80 (Per 10)
Stock Availability
Plainview
0 (Find nearest stock)
Lubbock
9
All Stores
97
Resources
Images
 
 
CHML - Small Image
 
CHML - Small Image
 
CHML - Large Image
 
CHML - Large Image
 
CHML - Large Image
 
CHML - Large Image
 
CHML - Large Image
 
CHML - Large Image
 
CHML - Large Image
 
CHML - Video
Attachments
 
 
CHML - Specification Sheet
Brochures
 
 
CHML - Brochure
Other Links
 
 
CHML - Other
 
CHML - Other
 
CHML - Other
 
CHML - Other
 
CHML - Other
 
CHML - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Mechanical Interlock
Long Description
Mechanical Interlock, 0.03 lb
Features
Type CH for two-, three- and four-pole breakers.
Short Description
Mechanical Interlock for Two Pole, Three-Pole, Four Pole CH Circuit Breakers
Special Features
Used with CH 3/4 in Loadcenters and Breakers
Description
CH MECHANICAL INTERLOCK
extra long description
ETN CHML CH MECHANICAL INTERLOCK
Additional Information
accessory type
Mechanical Interlock
for use with
Two Pole Circuit Breakers;Three-Pole Circuit Breakers;Four Pole CH Circuit Breakers
Standards Met
IGCC 4459
media
Yes
dimensions
4.6000 IN X 3.2000 IN X 0.0500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHML
GTIN
00782114262849
UPC
782114262849
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat