Add More Items
View All Quick Selects
Below you can add an image for '782116300303' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Pipe 22021300 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 In, Flexibility: Rigid, NPT, 7-1/4 In Bend Radius, Dimension B: 10-1/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$4,077.18
Per 100
Conduit Pipe 25021301 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 1-5/8 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$787.65
Conduit Pipe 25021304 Phoenix Conduit Nipple, Steel, Galvanized, 2 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$847.17
Conduit Pipe 25021305 Phoenix Conduit Nipple, Steel, Galvanized, 2-1/2 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$928.05
Conduit Pipe 25021308 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,203.99
Conduit Pipe 22221300 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 In, Flexibility: Rigid, NPT, 7-1/4 In Bend Radius, Dimension B: 10-11/16 In, Dimension C: 4-7/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,193.67
3M FP301-1/16-100-Clear-Spool|3M FP301116100CLEARSPOOL|Abbinstall CPO63CC|Abbinstall CPO63-C-C|Abbinstall Fit-221-1/16 C|McMaster 7856K71|Panduit HSTT06CC|Panduit HSTT06-CC|Thomasbett CPO63CC|Thomasbett CPO63-C-C|Thomasbett Fit-221-1/16 C
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$60.64
Each
Q-Line Miniature Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Load Lug Terminal, Bolt-On, 120/240 V Ac, #14 to #8 Awg (Copper)/#12 to #8 Awg (Aluminum) Wire Size, 2-63/64 In Overall Depth, 3-9/32 In Overall Height, 2 In Overall Width, 0.63 LB
$121.00
Conduit Pipe 25021306 Phoenix Conduit Nipple, Steel, Galvanized, 3 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,000.23
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra Grip, Nylon, L21-30, Four-Pole, Five-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
$53.09
Flared Wall Boxes Ug SM Box FG
$1,082.95
17X30 Polymer Cover "Electric"
$906.50
Conduit Pipe 21121300 Phoenix Conduit Coupling, Trade Size: 1-1/4 In, 1.869 In Outside Diameter, 2-1/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$1,218.45
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 3ØY 120/208 V, Blue, Black, Ultra Grip, Glass Filled Nylon, L21-30, Four-Pole, Five-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$57.51
A21 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 3000K, 80 Cri
$5.39
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
$77.62
Receiver Head P300-R
$535.00
Gel LED16DA21827GU24 92498 A-Line L
$21.60
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$93.73
Eaton Arrow Hart Color Coded Locking Plug, , #14-8 Awg, 30A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra Grip, Nylon, L21-30, Four-Pole, Five-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$42.52
20
Popularity
Default