LB37SA - 1" Alu LB FM7 Cond Body

Eaton

  • $59.30 (Each)
  • $59.30 (Each)

  • $296.50 (Per 5)

In-Stock: 12 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB37SA
Manufacturer
Eaton
Manufacturer's Part Number
LB37 SA
Description
1" Alu LB FM7 Cond Body
Conduit Outlet Body, Epoxy Powder Coated, LB Body Type, 90 ° Angle, 1 Hub, 1 In Hub Size, 6 In Length, 1-3/4 In Width, 2-7/8 In Height, 0.68 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274513911 / 00782274513911
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.30 (Each)
Standard Packaging
$296.50 (Per 5)
Stock Availability
Nacogdoches
12 (Check another store)
All Stores
519
Resources
Images
 
 
LB37SA - Small Image
 
LB37SA - Large Image
 
LB37SA - Large Image
 
LB37SA - Large Image
 
LB37SA - Large Image
 
LB37SA - Large Image
Attachments
 
 
LB37SA - Specification Sheet
Tech Bulletins
 
 
LB37SA - Tech Bulletin
Other Links
 
 
LB37SA - Other
 
LB37SA - Other
 
LB37SA - Other
 
LB37SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
1 in
Width
1-3/4
Height
2-7/8
Length
6
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, LB Body Type, 90 ° Angle, 1 Hub, 1 in Hub Size, 6 in Length, 1-3/4 in Width, 2-7/8 in Height, 0.68 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, TB Shape Form 7 Body, Aluminum
Special Features
Corrosion Resistant
Description
1" ALU LB FM7 COND BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LB37 SA 1 LB FORM 7 AL THRD R
Additional Information
body type
LB
angle
90 °
Enclosure Type
Nema 3R
for use with
Rigid Conduit Body
Standards Met
UL 514B;CSA C22.2;Federal Specification WC-586D
package quantity
5 PK;1 CT
Made in USA
yes
Form
Form 7
dimensions
6.0000 IN X 1.7500 IN X 2.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB37 SA
GTIN
00782274513911
UPC
782274513911
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight
0.68 lb/EA
Weight per each
0.68
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Non-Hazardous Location
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat