MCL8 - 8A 600V Fast Acting Midget Fuse

Eaton

  • $45.44 (Each)
  • $45.44 (Each)

  • $454.40 (Per 10)

In-Stock: 0 available locally (Greenville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCL8
Manufacturer
Eaton
Manufacturer's Part Number
MCL8
Description
8A 600V Fast Acting Midget Fuse
Eaton Edison MCL Fuse, Fast Acting, Midget Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 8 A, Non-Indicating, 100 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634420170 / 00782634420170
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.44 (Each)
Standard Packaging
$454.40 (Per 10)
Stock Availability
Greenville
0 (Find nearest stock)
Tyler
8
All Stores
15
Resources
Images
 
 
MCL8 - Small Image
 
MCL8 - Large Image
 
MCL8 - Video
Attachments
 
 
MCL8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Ul Fast Acting Midget Fuse
Long Description
Eaton Edison MCL fuse, Fast acting, Midget fuse, Street lighting holders, HID lighting, Electronic equipment protection, 8 A, Non-indicating, 100 kAIC, Standard, 600 V
extra long description
EFSE MCL8 UL FAST ACTING MIDGET FUS
Description
8A 600V FAST ACTING MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MCL8
GTIN
00782634420170
UPC
782634420170
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
MIDGET FUSES
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Tyler Area

Location Stock Available
Tyler
8 View Store

Distribution Centers

Location Stock Available
Lenexa
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat