Add More Items
View All Quick Selects
Below you can add an image for '782634802433' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$88.84
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4.50
Cantex 5233800 Is A 3 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$73.38
Cantex 5233801 Is A 2-1/2 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$34.53
Cantex 5133734 Is A 1-1/2 In. Conduit Clamp / Strap Which Is A U-Shaped Conduit Support Used to Anchor Conduit to Interior or Exterior Surfaces
$97.74
Per 100
Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/835, 26 WTT, T4 Shape, G24Q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 6-1/2 In Length
$5.25
Cantex 5133834 Is A 6 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$13,318.33
B33 Series Paper Labels 6 In H X 4 In W White 350/RL
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$125.20
Cantex 5233834 Is A 6 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$13,391.10
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X24, White, Steel
$234.93
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/835, 26 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 5-5/16 In Length
$6.10
Cantex 5163380 Is A 1/2 In. Ez Flex Ent Coupling Used to Join Lengths Of Ex Flex Electrical Nonmetallic Tubing Together With Two Bell Ends
$245.14
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/841, 26 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 5-5/16 In Length
00888614183643|0888614|888614183643|88861418364|18364|AF80N3 30 11 13|AF80N3301113|AF80N3-30-11-13|Nema, SZ3, 100-250VAC/DC, 1/1|Abb AF80N3 30 11 13|Abb AF80N3301113|Abb AF80N3-30-11-13|Abb Low Voltage Products AF80N3 30 11 13|Abb Low Voltage Products AF80N3301113|Abb Low Voltage Products AF80N3-30-11-13
$312.20
Eaton E34 Pushbutton Legend Plate, E34 Series, Square Legend Plate, Plastic, Black, Legend: Start, 3/16 In High, Square
$12.48
Harger, 12" X 24", PVC Body, Cast Iron Cover, Ground Access Well, Each
$555.81
P3PT2450L 24V Transformer
$12.26
50G-S24-332-SA12 125-EB3-Unv
$75.00
Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/841, 26 WTT, T4 Shape, G24Q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 6-1/2 In Length
20
Popularity
Default